Shop All Trailer Hitches
Curt
Trailer Hitch, 2" Receiver, Class 3,13222
Mfr # 13222
Zoro # G8692840
product price: $195.99
/ea
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- For Use With Honda Passport, Isuzu Axiom and Isuzu Rodeo
- Includes Installation Hardware
- Type Class 3 Trailer Hitch
- Application Used on Everything From Full-Size Cars, Vans and Crossovers to Light-Duty Pickup Trucks and SUVs; Perfect For Towing Fishing Boat Trailers, Popup Campers, ATV Trailers, Utility Trailers and Much More
Product Information
- Brand Curt
- MFR # 13222
- Zoro # G8692840
- UPC # 612314132225
- Country of Origin United States
- Category Trailer Hitches
Dimensions
Size (In.) | 2" |
Details
Material | Carbon Steel |
For Use With | Honda Passport, Isuzu Axiom and Isuzu Rodeo |
Includes | Installation Hardware |
Type | Class 3 Trailer Hitch |
Item | Trailer Hitch w/2" Receiver,Class 3,13222 |
Application | Used on Everything From Full-Size Cars, Vans and Crossovers to Light-Duty Pickup Trucks and SUVs; Perfect For Towing Fishing Boat Trailers, Popup Campers, ATV Trailers, Utility Trailers and Much More |
Color | Black |
Description
Trailer Hitch w/2 In. Receiver,Class 3,13222
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Air Cylinder 6"x4.38" (100613)
- SUR&R Fluid Line Stopper Clamp, 5/16 Tube Sz" (FLS516)
- MAXXIMA Clearance Light, LED, Amber, Oval, 6-5/8 L (M72270Y)
- SKF Axle Shaft Seal - Front, 12587 (12587)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 2,12174 (12174)
- CURT Trailer Hitch, 2" Receiver, Class 3,13109 (13109)
- CURT A-Frame Coupler, PosiLock, 7000 lb., Blk, 2" (25217)
- CURT Easy-Mnt Brckt for 4 or 5 Flt/6 or 7 Rnd (58000)
- CURT Bonded 4-Way Trailer Wirng, 16 Wire Gauge (57001)
- CURT Trailer Hitch, 2" Receiver, Class 3,13290 (13290)
- CURT Trailer Hitch, 2" Receiver, Class 3,13000 (13000)
- Curt Trailer Hitches