Shop All Trailer Hitches
Curt
Trailer Hitch, 2" Receiver, Class 3,13215
Mfr # 13215
Zoro # G8692892
Free Shipping & Returns
$218.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Used on Everything From Full-Size Cars, Vans and Crossovers to Light-Duty Pickup Trucks and SUVs; Perfect For Towing Fishing Boat Trailers, Popup Campers, ATV Trailers, Utility Trailers and Much More
- Size (In.) 2"
- Type Class 3 Trailer Hitch
- For Use With Ram ProMaster City
- Material Carbon Steel
Product Information
- Brand Curt
- MFR # 13215
- Zoro # G8692892
- UPC # 612314028085
- Country of Origin United States
- Category Trailer Hitches
Dimensions
Size (In.) | 2" |
Details
Application | Used on Everything From Full-Size Cars, Vans and Crossovers to Light-Duty Pickup Trucks and SUVs; Perfect For Towing Fishing Boat Trailers, Popup Campers, ATV Trailers, Utility Trailers and Much More |
Item | Trailer Hitch w/2" Receiver,Class 3,13215 |
Type | Class 3 Trailer Hitch |
For Use With | Ram ProMaster City |
Material | Carbon Steel |
Includes | Installation Hardware |
Color | Black |
Description
Trailer Hitch w/2 In. Receiver,Class 3,13215
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICTRON ENERGY Autotransformer 120/240V-100A (ITR000100101)
- BALDWIN FILTERS Air Filter, 8-13/16 x 16-7/8 in. (RS5546)
- STANDARD IGNITION Headlight Switch, Hls-1155 (HLS-1155)
- BUYERS PRODUCTS Thin 4.5 Inch Clear Vertical LED Strobe Light (8891911)
- CURT Class 1 Trailer Hitch, 1-1/4" Receiver, Select Mazda CX-30 (11599)
- CURT Recessed Tie-Down Ring, 1-3/8"x1-7/8" (83601)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11286 (11286)
- CURT Class 3 Trailer Hitch, 2 Receiver, Select Jeep Grand Cherokee, L (13525)
- CURT Trailer Hitch, 2" Receiver, Class 3,13292 (13292)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11756 (11756)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11535 (11535)
- Curt Trailer Hitches