Shop All Trailer Hitches
Curt
Trailer Hitch, 2" Receiver, Class 3,13198
Mfr # 13198
Zoro # G8692658
product price: $218.99
/ea
Free Shipping & Returns
$218.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Application Full-Size Cars, Vans and Crossovers to Light-Duty Pickup Trucks and SUVs; Perfect for Towing Fishing Boat Trailers, Popup Campers, ATV Trailers, Utility Trailers and Much More
- For Use With Toyota Tundra
- Includes Installation Hardware
- Size (In.) 2"
Product Information
- Brand Curt
- MFR # 13198
- Zoro # G8692658
- UPC # 612314131983
- Country of Origin United States
- Category Trailer Hitches
Dimensions
Size (In.) | 2" |
Details
Item | Trailer Hitch w/2" Receiver,Class 3,13198 |
Color | Black |
Application | Full-Size Cars, Vans and Crossovers to Light-Duty Pickup Trucks and SUVs; Perfect for Towing Fishing Boat Trailers, Popup Campers, ATV Trailers, Utility Trailers and Much More |
For Use With | Toyota Tundra |
Includes | Installation Hardware |
Type | Class 3 Trailer Hitch |
Material | Carbon Steel |
Description
Trailer Hitch w/2 In. Receiver,Class 3,13198
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECHO Vent Fuel Tank (A356000031)
- SCHLEGEL Schlegel 275C No.2 Finishing Pad (SCH-275C)
- J.W. SPEAKER LED Headlamp, Heated, Snow Plow, 12V, PR (0551803)
- MARKAL Wax Tire Marker 1/2"W x 4-5/8"L, White (51420)
- CURT Trailer Hitch, 2" Receiver, Class 3,13591 (13591)
- CURT Trailer Hitch, 2" Receiver, Class 3,13205 (13205)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 2,12188 (12188)
- CURT Trailer Hitch, 2" Receiver, Class 4,14061 (14061)
- CURT Trailer Hitch, 2" Receiver, Class 3,13551 (13551)
- CURT Class 3 Trailer Hitch, 2" Receiver, Select Nissan Rogue (13471)
- BUYERS PRODUCTS Hitch Plate with Pintle Mount For RAM® 3500-5500 -Bottom Channel (1809079)
- Curt Trailer & Towing Hitches