Shop All Trailer Hitches
Curt
Trailer Hitch, 2" Receiver, Class 3,13195
Mfr # 13195
Zoro # G8692673
product price: $229.99
/ea
Free Shipping & Returns
$229.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size (In.) 2"
- Color Black
- Application Full-Size Cars, Vans and Crossovers to Light-Duty Pickup Trucks and SUVs; Perfect for Towing Fishing Boat Trailers, Popup Campers, ATV Trailers, Utility Trailers and Much More
- Type Class 3 Trailer Hitch
- For Use With Kia Sorento
Product Information
- Brand Curt
- MFR # 13195
- Zoro # G8692673
- UPC # 612314131952
- Country of Origin United States
- Category Trailer Hitches
Dimensions
Size (In.) | 2" |
Details
Color | Black |
Application | Full-Size Cars, Vans and Crossovers to Light-Duty Pickup Trucks and SUVs; Perfect for Towing Fishing Boat Trailers, Popup Campers, ATV Trailers, Utility Trailers and Much More |
Type | Class 3 Trailer Hitch |
For Use With | Kia Sorento |
Material | Carbon Steel |
Item | Trailer Hitch w/2" Receiver,Class 3,13195 |
Includes | Installation Hardware |
Description
Trailer Hitch w/2 In. Receiver,Class 3,13195
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter, 11-3/32 x 20-15/32 in. (RS4993)
- CRP PRODUCTS Audi Tt 00-06 4 Cyl 1.8L Spring Pad, Avp0348R (AVP0348R)
- WESTIN Truck Bed Mat (50-6385)
- A & I PRODUCTS 13mm Black R-143a Low Side Valve Port Cap Eaton SSV (5 Pack) 6" x3" x1.5" (A-CP0139)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 2,12163 (12163)
- CURT Trailer Hitch, 2" Receiver, Class 3,13266 (13266)
- CURT Trailer Hitch, 2" Receiver, Class 3,13050 (13050)
- CURT Wght Dstrbtn Lift Handle, 17112 (17112)
- CURT Class 3 Trailer Hitch 2 Receiver Select Nissan Pathfinder (13512)
- CURT Trailer Hitch, 2" Receiver, Class 3,13343 (13343)
- GO RHINO 2IN HITCH RECEIVERS UNIVERSAL HITCH STEP WITH HEX PATTERN STEP PAD BLACK (HS3012T)
- Curt Trailer Hitches