Shop All Trailer Hitches
Curt
Trailer Hitch, 2" Receiver, Class 3,13172
Mfr # 13172
Zoro # G8692579
product price: $203.99
/ea
Free Shipping & Returns
$203.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Jeep Cherokee
- Size (In.) 2"
- Application Full-Size Cars, Vans and Crossovers to Light-Duty Pickup Trucks and SUVs; Fishing Boat Trailers, Popup Campers, ATV Trailers, Utility Trailers and Much More
- Material Carbon Steel
- Includes Installation Hardware
Product Information
- Brand Curt
- MFR # 13172
- Zoro # G8692579
- UPC # 612314025930
- Country of Origin United States
- Category Trailer Hitches
Dimensions
Size (In.) | 2" |
Details
For Use With | Jeep Cherokee |
Application | Full-Size Cars, Vans and Crossovers to Light-Duty Pickup Trucks and SUVs; Fishing Boat Trailers, Popup Campers, ATV Trailers, Utility Trailers and Much More |
Item | Trailer Hitch w/2" Receiver,Class 3,13172 |
Material | Carbon Steel |
Includes | Installation Hardware |
Type | Class 3 Trailer Hitch |
Color | Black |
Description
Trailer Hitch w/2 In. Receiver,Class 3,13172
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLLAK Pollak 12703 Tow Wiring 7-Way Connector Socket (P6Q-12703)
- BALDWIN FILTERS Air Filter, 7-27/32 x 1-19/32 in. (PA2178)
- HI-RUN Trailer Tire, ST175/80D13, 6 Ply (LZ1003)
- EATON BUSSMANN Automotive Circuit Breaker, CB212, 15A, 12V (CB212-15)
- CURT Trailer Hitch, 2" Receiver, Class 4,14062 (14062)
- CURT Trailer Hitch, 2" Receiver, Class 3,13831 (13831)
- CURT Trailer Hitch, 2" Receiver, Class 3,13236 (13236)
- CURT Trailer Hitch, 2" Receiver, Class 3,13171 (13171)
- CURT Rebellion XD Adjustable Cushion Hitch, 2 Shank, 2 2516 Balls, 15K (45951)
- CURT Trailer Hitch, 2" Receiver, Class 4,14048 (14048)
- CURT Trailer Hitch, 2" Receiver, Class 3,13329 (13329)
- Curt Trailer & Towing Hitches