Shop All Trailer Hitches
Curt
Trailer Hitch, 2" Receiver, Class 3,13163
Mfr # 13163
Zoro # G8692603
product price: $222.99
/ea
Free Shipping & Returns
$222.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Application Full-Size Cars, Vans and Crossovers to Light-Duty Pickup Trucks and SUVs; Fishing Boat Trailers, Popup Campers, ATV Trailers, Utility Trailers and Much More
- For Use With Mitsubishi Outlander
- Size (In.) 2"
- Color Black
Product Information
- Brand Curt
- MFR # 13163
- Zoro # G8692603
- UPC # 612314131631
- Country of Origin United States
- Category Trailer Hitches
Dimensions
Size (In.) | 2" |
Details
Promotion Restriction | Not eligible for promotion |
Application | Full-Size Cars, Vans and Crossovers to Light-Duty Pickup Trucks and SUVs; Fishing Boat Trailers, Popup Campers, ATV Trailers, Utility Trailers and Much More |
For Use With | Mitsubishi Outlander |
Color | Black |
Includes | Installation Hardware |
Type | Class 3 Trailer Hitch |
Item | Trailer Hitch w/2" Receiver,Class 3,13163 |
Material | Carbon Steel |
Description
Trailer Hitch w/2 In. Receiver,Class 3,13163
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STROMBERG CARLSON 22IN & 39IN ZIP GRIP - TAN FOR AM-533 (AM-ZIP2239T)
- WEATHERTECH Front and Rear Floorliners, 45527-1-2 (45527-1-2)
- SPARTAN POWER 3 foot 4 AWG Battery Cable Set with 3/8" Ring Terminals (SP-3FT4CBL38)
- LUCAS OIL Treatment Oil Stablizr Hd 32Oz (10001)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11473 (11473)
- CURT Trailer Hitch, 2" Receiver, Class 3,13587 (13587)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 2,12318 (12318)
- CURT Trailer Hitch w/1-1/4" Ball Mount, 114743 (114743)
- CURT Trailer Hitch, 2" Receiver, Class 3,13204 (13204)
- CURT Trailer Hitch, 2" Receiver, Class 3,13182 (13182)
- CURT Wght Distrbtn Shank, 2" Shank, 17125 (17125)
- Curt Trailer & Towing Hitches