Shop All Trailer Hitches
Curt
Trailer Hitch, 2" Receiver, Class 3,13152
Mfr # 13152
Zoro # G8692280
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Installation Hardware
- Size (In.) 2"
- Type Class 3 Trailer Hitch
- Material Carbon Steel
- Application Full-Size Cars, Vans and Crossovers to Light-Duty Pickup Trucks and SUVs; Fishing Boat Trailers, Popup Campers, ATV Trailers, Utility Trailers and Much More
Product Information
- Brand Curt
- MFR # 13152
- Zoro # G8692280
- UPC # 612314007769
- Country of Origin United States
- Category Trailer Hitches
Dimensions
Size (In.) | 2" |
Details
Includes | Installation Hardware |
Item | Trailer Hitch w/2" Receiver,Class 3,13152 |
Type | Class 3 Trailer Hitch |
Material | Carbon Steel |
Application | Full-Size Cars, Vans and Crossovers to Light-Duty Pickup Trucks and SUVs; Fishing Boat Trailers, Popup Campers, ATV Trailers, Utility Trailers and Much More |
For Use With | Kia Sorento and Hyundai Santa Fe |
Color | Black |
Description
Trailer Hitch w/2 In. Receiver,Class 3,13152
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter, 3-1/2 to 3-31/32 x 3-3/32 in. (PA4552)
- HTI Hi-Buff 6 Pc. Mini Pad Polishing Kit (HB 3672)
- BUYERS PRODUCTS 6 Inch Hook & Keeper Door Holder - Stainless Steel (DH5006SS)
- GROTE Reflector, Screw Mount, Red, Dia 3-1/4 In (40152)
- CURT Trailer Hitch, 2" Receiver, Class 3,13290 (13290)
- CURT Class 4 Trailer Hitch, 2" Receiver, Select Toyota Tundra (No Factory Receiver) (14022)
- CURT Wght Dstrbtn Lift Handle, 17112 (17112)
- CURT Hitch Lock, 2" or 2-1/2" Rcvr, 5/8" (23504)
- CURT Universal Weld-On Trailer Hitch, 2-1/2" Receiver Frames<44", 9" Drop (15923)
- CURT Deep Drop Trunnion Bar Weight Dist. Hitch (8K - 10K lbs, 30-5/8" Bars) (17352)
- CURT Trailer Hitch, 2" Receiver, Class 3,13203 (13203)
- Curt Trailer Hitches