Shop All Trailer Hitches
Curt
Trailer Hitch, 2" Receiver, Class 3,13133
Mfr # 13133
Zoro # G8692369
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Full-Size Cars, Vans and Crossovers to Light-Duty Pickup Trucks and SUVs; Perfect for Towing Fishing Boat Trailers, Popup Campers, ATV Trailers, Utility Trailers and Much More
- Size (In.) 2"
- Material Carbon Steel
- For Use With Volkswagen Tiguan
- Color Black
Product Information
- Brand Curt
- MFR # 13133
- Zoro # G8692369
- UPC # 612314009893
- Country of Origin United States
- Category Trailer Hitches
Dimensions
Size (In.) | 2" |
Details
Application | Full-Size Cars, Vans and Crossovers to Light-Duty Pickup Trucks and SUVs; Perfect for Towing Fishing Boat Trailers, Popup Campers, ATV Trailers, Utility Trailers and Much More |
Item | Trailer Hitch w/2" Receiver,Class 3,13133 |
Material | Carbon Steel |
For Use With | Volkswagen Tiguan |
Color | Black |
Type | Class 3 Trailer Hitch |
Includes | Installation Hardware |
Description
Trailer Hitch w/2 In. Receiver,Class 3,13133
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEROSTART Silicone Pad, Adhesive - 125W, 12Vdc, 10.4A - 4in. 10 Cm X 4in. 10 Cm (3400052)
- SPRINGFIELD Post-13" Taperlock, #1600610 (1600610)
- GROTE Brute Hammer Crimper (84-9087)
- MAHLE Exhaust Manifold Gasket Set, MS12271 (MS12271)
- CURT Trailer Hitch, 2" Receiver, Class 4,14250 (14250)
- CURT Class 3 Trailer Hitch, 13405 (13405)
- CURT Class 3 Trailer Hitch, 2" Rcvr, Select Silverado, Sierra 2500,3500 HD (13447)
- CURT Trailer Hitch, 2" Receiver, Class 4,14082 (14082)
- CURT Class 3 Trailer Hitch, 2" Receiver, Select Genesis GV80 (13464)
- CURT Dbl Lock EZr Gsnck Hitch Kit, 60682 (60682)
- HUSKY TOWING HITCH FIFTH WHEEL MOUNTING KIT, BASE RAIL CLEVIS PIN, BAG/4 (30003)
- Curt Trailer & Towing Hitches