Shop All Trailer Hitches
Curt
Trailer Hitch, 2" Receiver, Class 3,13131
Mfr # 13131
Zoro # G8692378
product price: $229.99
/ea
Free Shipping & Returns
$229.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Includes Installation Hardware
- Color Black
- Type Class 3 Trailer Hitch
- Size (In.) 2"
Product Information
- Brand Curt
- MFR # 13131
- Zoro # G8692378
- UPC # 612314131310
- Country of Origin United States
- Category Trailer Hitches
Dimensions
Size (In.) | 2" |
Details
Material | Carbon Steel |
Includes | Installation Hardware |
Color | Black |
Type | Class 3 Trailer Hitch |
For Use With | Ford Escape |
Item | Trailer Hitch w/2" Receiver,Class 3,13131 |
Application | Full-Size Cars, Vans and Crossovers to Light-Duty Pickup Trucks and SUVs; Perfect for Towing Fishing Boat Trailers, Popup Campers, ATV Trailers, Utility Trailers and Much More |
Description
Trailer Hitch w/2 In. Receiver,Class 3,13131
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PHOENIX Lugnut Cover, 20MM Stud (PQ200PLC)
- OPTIMATE OptiMATE 7, TM-255 10A battery charger for 12V batteries (TM-255V2)
- POWERSTOP Z36 Truck&Tow Pads, Z36-691 (Z36-691)
- THE NOCO CO NOCO PRO Battery Clamps with Eyelets (GPA004)
- CURT Double Lock EZr Gooseneck Install Brackets Silverado, Sierra2500,3500 (60701)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11417 (11417)
- CURT Class 1 Trailer Hitch 114 Ball Mount Select Kia Forte (116153)
- CURT Trailer Hitch, 2" Receiver, Class 3,13103 (13103)
- CURT Replacment MV Rnd Spring Bar, 10K-14K lb. (17074)
- CURT Over-Bed Folding Ball Gooseneck Hitch (61052)
- BUYERS PRODUCTS 2-1/2 Inch Plain Receiver Tube - 8 Inch Shank (RT255808)
- Curt Trailer Hitches