Shop All Trailer Hitches
Curt
Trailer Hitch, 2" Receiver, Class 3,13130
Mfr # 13130
Zoro # G8692113
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Application Full-Size Cars, Vans and Crossovers to Light-Duty Pickup Trucks and SUVs; Perfect for Towing Fishing Boat Trailers, Popup Campers, ATV Trailers, Utility Trailers and Much More
- Size (In.) 2"
- Includes Installation Hardware
- Type Class 3 Trailer Hitch
Product Information
- Brand Curt
- MFR # 13130
- Zoro # G8692113
- UPC # 612314131303
- Country of Origin United States
- Category Trailer Hitches
Dimensions
Size (In.) | 2" |
Details
Material | Carbon Steel |
Application | Full-Size Cars, Vans and Crossovers to Light-Duty Pickup Trucks and SUVs; Perfect for Towing Fishing Boat Trailers, Popup Campers, ATV Trailers, Utility Trailers and Much More |
Includes | Installation Hardware |
Type | Class 3 Trailer Hitch |
Color | Black |
Item | Trailer Hitch w/2" Receiver,Class 3,13130 |
For Use With | Acura RDX |
Description
Trailer Hitch w/2 In. Receiver,Class 3,13130
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL AIR COND Universal Air Conditioning, Kt4193 (KT4193)
- REAR VIEW SAFETY/RVS SYSTEMS RCA Backup Camera, 130 deg. (RVS-771)
- SEA-DOG Motor Flush Ear Muff (521500-1)
- FLOJET Viton Valve Kit Chamber Sub-Assembly (20407021)
- CURT Dbl Lock Gsnck Hitch Kit, 60723 (60723)
- CURT Universal Weld-On Trailer Hitch, 2" Receiver Frames<44", 18" Drop) (15928)
- CURT Trailer Hitch, 2" Receiver, Class 3,13707 (13707)
- CURT Trailer Hitch, 2" Receiver, Class 3,13020 (13020)
- CURT Trailer Hitch, 2" Receiver, Class 3,13318 (13318)
- CURT Class 3 TrailerHitch, 2" Receiver, SelectFordEdge, LincolnMKX, Nautilus (13452)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11478 (11478)
- Curt Trailer Hitches