Shop All Trailer Hitches
Curt
Trailer Hitch, 2" Receiver, Class 3,13126
Mfr # 13126
Zoro # G8692098
product price: $177.99
/ea
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Size (In.) 2"
- Material Carbon Steel
- Type Class 3 Trailer Hitch
- For Use With Infiniti QX60 and Nissan Pathfinder
Product Information
- Brand Curt
- MFR # 13126
- Zoro # G8692098
- UPC # 612314131266
- Country of Origin United States
- Category Trailer Hitches
Dimensions
Size (In.) | 2" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Trailer Hitch w/2" Receiver,Class 3,13126 |
Material | Carbon Steel |
Type | Class 3 Trailer Hitch |
For Use With | Infiniti QX60 and Nissan Pathfinder |
Includes | Installation Hardware |
Color | Black |
Application | Full-Size Cars, Vans and Crossovers to Light-Duty Pickup Trucks and SUVs; Perfect for Towing Fishing Boat Trailers, Popup Campers, ATV Trailers, Utility Trailers and Much More |
Description
Trailer Hitch w/2 In. Receiver,Class 3,13126
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Aerotwin Wiper Blade, 3397007697 (3397007697)
- MTD Wheel-7 X 1.8 (734-04562)
- SPRINGFIELD MARINE Springfield Marine 1280108-Mpl Regatta Polished Pedestal - 8" (1280108-MPL)
- MR. GASKET RUBBER SNUBBER (1608)
- CURT Class 3 Trailer Hitch, 13409 (13409)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11822 (11822)
- CURT Class 3 Trailer Hitch, 2" Receiver, Select Audi Q5 (13499)
- CURT Automotive Hitch Lock, 5/8 in Hole Dia. (23025)
- CURT Shrt Trunnion Bar Wght Distrib Kit, 17332 (17332)
- CURT Xtra Duty Trailer Hitch w/2" Rcvr, 15410 (15410)
- C.E. SMITH Pkg Coupler Lift Handle (32420A)
- Curt Trailer Hitches