Shop All Trailer Hitches
Curt
Trailer Hitch, 2" Receiver, Class 3,13116
Mfr # 13116
Zoro # G8692089
product price: $228.99
/ea
Free Shipping & Returns
$228.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Class 3 Trailer Hitch
- Color Black
- For Use With Porsche Cayenne and Volkswagen Touareg
- Size (In.) 2"
- Application Full-Size Cars, Vans and Crossovers to Light-Duty Pickup Trucks and SUVs; Perfect for Towing Fishing Boat Trailers, Popup Campers, ATV Trailers, Utility Trailers and Much More
Product Information
- Brand Curt
- MFR # 13116
- Zoro # G8692089
- UPC # 612314031252
- Country of Origin United States
- Category Trailer Hitches
Dimensions
Size (In.) | 2" |
Details
Type | Class 3 Trailer Hitch |
Item | Trailer Hitch w/2" Receiver,Class 3,13116 |
Color | Black |
For Use With | Porsche Cayenne and Volkswagen Touareg |
Application | Full-Size Cars, Vans and Crossovers to Light-Duty Pickup Trucks and SUVs; Perfect for Towing Fishing Boat Trailers, Popup Campers, ATV Trailers, Utility Trailers and Much More |
Material | Carbon Steel |
Description
Trailer Hitch w/2 In. Receiver,Class 3,13116
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S.U.R. & R. AUTO PARTS EGR Port Cleaning Kit (1) (SRREGR312)
- GROTE Straight Connector Conversion, Screw, PK10, Stud Size: 3/8 in (84-9130)
- LUBRIPLATE 1 qt Motor Oil Amber, 12 PK (L0806-054)
- GATES Flexible Coolant Hose(Heavy-Duty) - Lower, 26611 (26611)
- CURT Easy-Mnt Brckt for 4 or 5 Flt/6 or 7 Rnd (58000)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11474 (11474)
- CURT Trailer Hitch, 2" Receiver, Class 3,13511 (13511)
- CURT Trailer Hitch, 2" Receiver, Class 3,13138 (13138)
- CURT Class 3 Trailer Hitch, 2" Rcvr, Select Silverado, Sierra 2500,3500 HD (13447)
- CURT Commercial Duty Class 5 Trailer Hitch with 2-1/2" Receiver (15804)
- CURT Easy-Mount Bracket for 4 or 5-Way Flat, Size (In.): 2" (58001)
- Curt Trailer Hitches