Shop All Trailer Hitches
Curt
Trailer Hitch, 2" Receiver, Class 3,13108
Mfr # 13108
Zoro # G8692043
product price: $217.99
/ea
Free Shipping & Returns
$217.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- For Use With Chevy Silverado 2500 HD or 2500 HD Classic and GMC Sierra 2500 HD or 2500 HD Classic
- Material Carbon Steel
- Application Full-Size Cars, Vans and Crossovers to Light-Duty Pickup Trucks and SUVs; Fishing Boat Trailers, Popup Campers, ATV Trailers, Utility Trailers and Much More
- Type Class 3 Trailer Hitch
Product Information
- Brand Curt
- MFR # 13108
- Zoro # G8692043
- UPC # 612314131082
- Country of Origin United States
- Category Trailer Hitches
Dimensions
Size (In.) | 2" |
Details
Color | Black |
For Use With | Chevy Silverado 2500 HD or 2500 HD Classic and GMC Sierra 2500 HD or 2500 HD Classic |
Material | Carbon Steel |
Application | Full-Size Cars, Vans and Crossovers to Light-Duty Pickup Trucks and SUVs; Fishing Boat Trailers, Popup Campers, ATV Trailers, Utility Trailers and Much More |
Item | Trailer Hitch w/2" Receiver,Class 3,13108 |
Type | Class 3 Trailer Hitch |
Includes | Installation Hardware |
Description
Trailer Hitch w/2 In. Receiver,Class 3,13108
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHAKESPEARE VHF 8' 6225-R Phase III Antenna - No Cable (6225-R)
- TIMKEN Wheel Bearing and Race Set, SET76 (SET76)
- MOOG Steering Tie Rod End Adjusting Sleeve - Left Outer, ES800983S (ES800983S)
- GROTE Two-Stud Lamp with Pigtail, LH (55420)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11290 (11290)
- CURT SecureLatch Lunette Ring/Channel (40000lbs, 3" ID, 11-3/4" Channel Ht) (48641)
- CURT Trailer Hitch, 2" Receiver, Class 3,13366 (13366)
- CURT Trailer Hitch, 2" Receiver, Class 3,13033 (13033)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 2,12174 (12174)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11486 (11486)
- CURT MV Rnd Bar Wght Dstbtn Htch, 31-3/16" Bar (17057)
- Curt Trailer & Towing Hitches