Shop All Trailer Hitches
Curt
Trailer Hitch, 2" Receiver, Class 3,13028
Mfr # 13028
Zoro # G8691468
product price: $223.99
/ea
Free Shipping & Returns
$223.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Class 3 Trailer Hitch
- Includes Installation Hardware
- Application Full-Size Cars, Vans and Crossovers to Light-Duty Pickup Trucks and SUVs; Fishing Boat Trailers, Popup Campers, ATV Trailers, Utility Trailers and Much More
- Size (In.) 2"
- Color Black
Product Information
- Brand Curt
- MFR # 13028
- Zoro # G8691468
- UPC # 612314528004
- Country of Origin United States
- Category Trailer Hitches
Dimensions
Size (In.) | 2" |
Details
Type | Class 3 Trailer Hitch |
Item | Trailer Hitch w/2" Receiver,Class 3,13028 |
Includes | Installation Hardware |
Application | Full-Size Cars, Vans and Crossovers to Light-Duty Pickup Trucks and SUVs; Fishing Boat Trailers, Popup Campers, ATV Trailers, Utility Trailers and Much More |
Color | Black |
For Use With | Chevy Silverado 3500, C30, C3500, C3500HD, Ford F Super Duty, F350, F350 Super Duty, F450 Super Duty, F550 Super Duty, GMC C3500, C3500HD and K3500 |
Material | Carbon Steel |
Description
Trailer Hitch w/2 In. Receiver,Class 3,13028
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE BEST CONNECTION Univ 90 Fm Moisture Proof Sensor 1 Pc, (JTT2500H)
- EZRED Monster Tailgate Telescoping Holder (HH1000)
- UFLEX USA High Efficiency-Flexibility Engine Control Cable-33C Univ. Style-12' (MC0X12)
- DB ELECTRICAL Starter For Komatsu Fg40Z Forklift Tcm Fg35N3 Lift Truck 23300-C0600; Shi0169 (410-44076)
- CURT Mnt-Styl Lntte Eye, 35000 lb., 2-1/2" I.D. (48550)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11463 (11463)
- CURT 8' Dinghy Towing Adapter & Socket 7-Way RV Blade to 6-Way Round (57283)
- CURT Trailer Hitch, 2" Receiver, Class 3,13138 (13138)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11422 (11422)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 2,12174 (12174)
- CAMCO RECURVE, R3, WDH, 1000LB, KIT (48752)
- Curt Trailer Hitches