Shop All Trailer Hitches
Curt
Trailer Hitch, 1-1/4" Rcvr, Class 2,12343
Mfr # 12343
Zoro # G8691230
product price: $198.99
/ea
Free Shipping & Returns
$198.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Full-Size Cars, Crossovers and Minivans; Excellent Choice for Towing a Small Utility Trailer, Popup Camper, Boat Trailer and Many Others
- Size (In.) 1-1/4"
- Type Class 2 Trailer Hitch
- Color Black
- For Use With Lexus ES350 and Toyota Camry
Product Information
- Brand Curt
- MFR # 12343
- Zoro # G8691230
- UPC # 612314008865
- Country of Origin United States
- Category Trailer Hitches
Dimensions
Size (In.) | 1-1/4" |
Overall Height | 7 in |
Overall Width | 11 in |
Hitch Size | 1 1/4 in Receiver Tube |
Overall Length | 47 in |
Description
Trailer Hitch, Hitch Type Trailer Receiver Hitch, Vehicle Class II, Hitch Size 1 1/4 in Receiver Tube, Gross Trailer Weight Capacity 3,500 lb, Gross Vehicle Weight Capacity 3,500 lb, Gross Towing Weight Capacity 3,500 lb, Tongue Weight 350 lb, Material Carbon Steel, Finish Powder Coated, Diameter Not Applicable, Overall Length 47 in, Overall Width 11 in, Overall Height 7 in, Number of Mounting Holes Not Applicable, Distance Between Mounting Holes Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTINGHOUSE Make Lamp Kit 3Way Socket Brss (7026800)
- AP EXHAUST Prebent Pipe Ap Exhaust, 54157 (54157)
- KENT SAFETY Ring Buoy Line Bag With 100ft. Rope (152500-200-999-17)
- BALDWIN FILTERS Fuel Filter, 8-3/8 x 4-5/8 x 8-3/8 In (PF7770)
- CURT Trailer Hitch, 2" Receiver, Class 4,14250 (14250)
- CURT Trailer Hitch, 2" Receiver, Class 3,13310 (13310)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11362 (11362)
- CURT Anti-Rattle Hitch Clamp for 2-1/2" Receiver (22320)
- CURT Hitch-Mounted Skid Shield, Fits 2" Rcvr (31007)
- CURT Swivel Hitch Pin, 2" Rcvr, Chrome, 5/8" (21551)
- FASTWAY Fastway 94-00-1061 e2 Round Bar Hitch with 2-5/16" Pre-Installed Ball - 10,000 lbs. (94-00-1061)
- Curt Trailer & Towing Hitches