Shop All Trailer Hitches
Curt
Trailer Hitch, 1-1/4" Rcvr, Class 2,12241
Mfr # 12241
Zoro # G8690862
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Size (In.) 1-1/4"
- Color Black
- Type Class 2 Trailer Hitch
- Application Small, Light-Duty Trailer; Full-Size Cars, Crossovers and Minivans
Product Information
- Brand Curt
- MFR # 12241
- Zoro # G8690862
- UPC # 612314122417
- Country of Origin United States
- Category Trailer Hitches
Dimensions
Size (In.) | 1-1/4" |
Details
Material | Carbon Steel |
Color | Black |
Type | Class 2 Trailer Hitch |
Application | Small, Light-Duty Trailer; Full-Size Cars, Crossovers and Minivans |
Includes | Installation Hardware |
For Use With | Hyundai Tucson |
Item | Trailer Hitch w/1-1/4" Receiver,Class 2,12241 |
Description
Trailer Hitch w/1-1/4 In. Receiver,Class 2,12241
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAIRCHILD INDUSTRIES Kf2013 - 1975-1991 Ford Econoline Van Belt Weatherstrip Kit (KF2013)
- WESTWARD Parts Washer, 20 Gal, L 28-13/64 x W 19 In (4KTV6)
- EEZ READER EEZ READER: CHRYSLER Y157 Y159 Y160 (EEZ-Y157)
- RED HORSE PERFORMANCE 9/16IN POLISHED ALUMINUM LINE CLAMPS -BLACK -6PCS/PKG (320-916-2)
- CURT Trailer Hitch, 2" Receiver, Class 3,13222 (13222)
- CURT Trailer Hitch, 2" Receiver, Class 3,13018 (13018)
- CURT Trailer Hitch, 2" Receiver, Class 3,13292 (13292)
- CURT Trailer Hitch, Ball Mount, Clss 2,122523 (122523)
- CURT Trailer Hitch, 2" Receiver, Class 3,13020 (13020)
- CURT Class 1 Trailer Hitch, 1-1/4" Ball Mount, Select Hyundai Sonata (116193)
- HOPKINS Agility Trlr Brake Cntrl (47294)
- Curt Trailer & Towing Hitches