Shop All Trailer Hitches
Curt
Trailer Hitch, 1-1/4" Rcvr, Class 2,12184
Mfr # 12184
Zoro # G8690783
product price: $211.99
/ea
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Installation Hardware
- For Use With Subaru Crosstrek
- Material Carbon Steel
- Type Class 2 Trailer Hitch
- Size (In.) 1-1/4"
Product Information
- Brand Curt
- MFR # 12184
- Zoro # G8690783
- UPC # 612314121847
- Country of Origin United States
- Category Trailer Hitches
Dimensions
Size (In.) | 1-1/4" |
Details
Includes | Installation Hardware |
For Use With | Subaru Crosstrek |
Material | Carbon Steel |
Item | Trailer Hitch w/1-1/4" Receiver,Class 2,12184 |
Type | Class 2 Trailer Hitch |
Application | Full-Size Cars, Crossovers and Minivans; Excellent Choice for Towing a Small Utility Trailer, Popup Camper, Boat Trailer and Many Others |
Color | Black |
Description
Trailer Hitch w/1-1/4 In. Receiver,Class 2,12184
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORMAN OE Replacement, 35 Gallon, Without Filler Neck (576-143)
- B/A PRODUCTS CO 5/16 Grade100 Tagged Recovery Chain 10Ft (G10-51610SGG)
- VDO VDO SingleViu 80mm (3-1/8") Speedometer - 90MPH (A2C3832900030)
- JJ KELLER Driver Qualification, Paper, 27 Pages, PK2 (9645)
- CURT Xtra Duty Trailer Hitch w/2" Rcvr, 15316 (15316)
- CURT Hitch-Mounted Step Pad, Fits 2" Rcvr (31001)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11234 (11234)
- CURT Trailer Hitch, 2" Receiver, Class 3,13186 (13186)
- CURT Trailer Hitch, 2" Receiver, Class 3,13182 (13182)
- CURT Class 4 Trailer Hitch, 2" Rcvr, Select Silverado, Sierra 2500,3500 HD (14005)
- CURT Class 1 Hitch, 1-1/4" Receiver, Buick Encore GX, Chevrolet Trailblazer (11612)
- Curt Trailer Hitches