Shop All Trailer Hitches
Curt
Trailer Hitch, 1-1/4" Rcvr, Class 2,12180
Mfr # 12180
Zoro # G8690759
product price: $211.99
/ea
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Application Full-Size Cars, Crossovers and Minivans; Excellent Choice for Towing a Small Utility Trailer, Popup Camper, Boat Trailer and Many Others
- Includes Installation Hardware
- Type Class 2 Trailer Hitch
- Size (In.) 1-1/4"
Product Information
- Brand Curt
- MFR # 12180
- Zoro # G8690759
- UPC # 612314121809
- Country of Origin United States
- Category Trailer Hitches
Dimensions
Size (In.) | 1-1/4" |
Details
Material | Carbon Steel |
Application | Full-Size Cars, Crossovers and Minivans; Excellent Choice for Towing a Small Utility Trailer, Popup Camper, Boat Trailer and Many Others |
Item | Trailer Hitch w/1-1/4" Receiver,Class 2,12180 |
Includes | Installation Hardware |
Type | Class 2 Trailer Hitch |
Color | Black |
For Use With | Chrysler Pacifica |
Description
Trailer Hitch w/1-1/4 In. Receiver,Class 2,12180
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter, 10-3/16 x 1-15/32 in. (PA4453)
- WEATHERTECH Sunroof Wind Deflectors, 89036 (89036)
- TECNIQ Fender Sidemarker Light Chrome (TQ S90-0C20-1)
- ATTWOOD Attwood 12772-2 Fold-N-Stow Fishing Net - Small (12772-2)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11282 (11282)
- CURT Strght-Tongue Coupler w/Posi-Lock, 1-7/8", Material: Steel (25131)
- CURT Trailer Hitch, 2" Receiver, Class 3,13386 (13386)
- CURT Trailer Hitch, 2" Receiver, Class 3,13204 (13204)
- CURT Anti-Rattle Hitch Pin and Shim (Fits 2" Receiver with 5/8" Hole) (22323)
- CURT Trailer Hitch, 2" Receiver, Class 4,14374 (14374)
- CURT Trailer Hitch, 2" Receiver, Class 3,13180 (13180)
- Curt Trailer & Towing Hitches