Shop All Trailer Hitches
Curt
Trailer Hitch, 1-1/4" Rcvr, Class 2,12169
Mfr # 12169
Zoro # G8690530
product price: $181.99
/ea
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Application Full-Size Cars, Crossovers and Minivans; Excellent Choice for Towing a Small Utility Trailer, Popup Camper, Boat Trailer and Many Others
- For Use With Honda CR-V
- Includes Installation Hardware
- Size (In.) 1-1/4"
Product Information
- Brand Curt
- MFR # 12169
- Zoro # G8690530
- UPC # 612314121694
- Country of Origin United States
- Category Trailer Hitches
Dimensions
Size (In.) | 1-1/4" |
Details
Color | Black |
Application | Full-Size Cars, Crossovers and Minivans; Excellent Choice for Towing a Small Utility Trailer, Popup Camper, Boat Trailer and Many Others |
For Use With | Honda CR-V |
Includes | Installation Hardware |
Item | Trailer Hitch w/1-1/4" Receiver,Class 2,12169 |
Material | Steel |
Type | Class 2 Trailer Hitch |
Description
Trailer Hitch w/1-1/4 In. Receiver,Class 2,12169
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AP PRODUCTS AP Products 013-081 Brass Bunk Latch with Strike (013-081)
- AGS Brass Adapter, Female(1/2-20 Inverted), Male(5/8-18 Inverted), 1/bag (BLF-24B)
- GARMIN GRID20 - Vertical (010-02011-00)
- CURT Trailer Hitch, 2" Receiver, Class 3,13235 (13235)
- CURT Deep Drop Trunnion Bar Weight Dist. Hitch (8K - 10K lbs, 30-5/8" Bars) (17352)
- CURT Trailer Hitch, 2" Receiver, Class 3,13272 (13272)
- CURT Trailer Hitch, 2" Receiver, Class 3,13238 (13238)
- CURT Class 1 Trailer Hitch 114 Ball Mount Select Kia Forte (116153)
- CURT Trailer Hitch, 2" Receiver, Class 3,13065 (13065)
- BUYERS PRODUCTS Class 5 44 Inch Service Body Hitch Receiver with 2-1/2 Inch Receiver Tube No Mounting Plates (3018538)
- Curt Trailer Hitches