Shop All Trailer Hitches
Curt
Trailer Hitch, 1-1/4" Rcvr, Class 2,12122
Mfr # 12122
Zoro # G8690217
product price: $186.99
/ea
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Application Full-Size Cars, Crossovers and Minivans; Excellent Choice for Towing a Small Utility Trailer, Popup Camper, Boat Trailer and Many Others
- Size (In.) 1-1/4"
- Material Carbon Steel
- Includes Installation Hardware
Product Information
- Brand Curt
- MFR # 12122
- Zoro # G8690217
- UPC # 612314121229
- Country of Origin United States
- Category Trailer Hitches
Dimensions
Size (In.) | 1-1/4" |
Details
Color | Black |
Application | Full-Size Cars, Crossovers and Minivans; Excellent Choice for Towing a Small Utility Trailer, Popup Camper, Boat Trailer and Many Others |
Item | Trailer Hitch w/1-1/4" Receiver,Class 2,12122 |
Material | Carbon Steel |
Includes | Installation Hardware |
For Use With | Nissan Rogue and Rogue Select |
Type | Class 2 Trailer Hitch |
Description
Trailer Hitch w/1-1/4 In. Receiver,Class 2,12122
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Auto V-Belt, Industry Number 9500HD (9500HD)
- DB ELECTRICAL New Starter For John Deere Gator Rsx 850 850I 839Cc Miu13367 Miu13949 402303 (410-22069)
- EDELMANN Power Steering Return Line Hose Assembly, 92887 (92887)
- GEN-Y HITCH MEGA-DUTY 2.5 Shank 6 Drop 3K TW 21K Hitch & GH-061 Dual-Ball & GH-062 Pintle Lock (GH-623)
- CURT Trailer Hitch, 2" Receiver, Class 3,13284 (13284)
- CURT Class 1 Hitch, 114 Receiver, Select Hyundai Elantra Except N, N Line (11630)
- CURT Trailer Hitch, Ball Mount, Clss 2,121083 (121083)
- CURT Trailer Hitch, 2" Receiver, Class 3,13344 (13344)
- CURT Trailer Hitch, 2" Receiver, Class 4,14048 (14048)
- CURT TruTrack Trunnion Bar System, 17500 (17500)
- C.R. BROPHY C.R. Brophy HL45 Heavy Duty Safety Chain with Hook Grade 70 - 3/8" x 37" (HL45)
- Curt Trailer Hitches