Shop All Trailer Hitches
Curt
Trailer Hitch, 1-1/4" Rcvr, Class 2,12111
Mfr # 12111
Zoro # G8690068
product price: $235.99
/ea
Free Shipping & Returns
$235.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Full-Size Cars, Crossovers and Minivans; Excellent Choice for Towing a Small Utility Trailer, Popup Camper, Boat Trailer and Many Others
- Includes Installation Hardware
- Size (In.) 1-1/4"
- For Use With Ford Escape
- Type Class 2 Trailer Hitch
Product Information
- Brand Curt
- MFR # 12111
- Zoro # G8690068
- UPC # 612314121113
- Country of Origin United States
- Category Trailer Hitches
Dimensions
Size (In.) | 1-1/4" |
Details
Application | Full-Size Cars, Crossovers and Minivans; Excellent Choice for Towing a Small Utility Trailer, Popup Camper, Boat Trailer and Many Others |
Includes | Installation Hardware |
Item | Trailer Hitch w/1-1/4" Receiver,Class 2,12111 |
For Use With | Ford Escape |
Type | Class 2 Trailer Hitch |
Material | Carbon Steel |
Color | Black |
Description
Trailer Hitch w/1-1/4 In. Receiver,Class 2,12111
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON Air Chuck, Dual Head 1/4" FNPT, PK50 (690BK)
- COJALI USA Jaltest Ohw Kit (29211OHWKIT)
- MILES LUBRICANTS 55 gal Gear Oil Drum Not Specified ISO Viscosity, Not Specified SAE (M00600601)
- MOTORMITE Head Lamp Knob Headlight Switc, 76872 (76872)
- CURT Trailer Hitch, 2" Receiver, Class 3,13049 (13049)
- CURT Trailer Hitch, 2" Receiver, Class 3,13407 (13407)
- CURT Trailer Hitch, 2" Receiver, Class 3,13072 (13072)
- CURT Class 3 Trailer Hitch, 2 Receiver, Select Lexus NX250, NX350, NX350h, NX450h (13498)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11286 (11286)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 2,12122 (12122)
- CURT Hitch Lock, 2" Rcvr, Barbell, Chrome, 5/8" (23515)
- Curt Trailer Hitches