Shop All Trailer Hitches
Curt
Trailer Hitch, 1-1/4" Rcvr, Class 2,12110
Mfr # 12110
Zoro # G8690162
product price: $235.99
/ea
Free Shipping & Returns
$235.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Type Class 2 Trailer Hitch
- Application Full-Size Cars, Crossovers and Minivans; Excellent Choice for Towing a Small Utility Trailer, Popup Camper, Boat Trailer and Many Others
- Material Carbon Steel
- Size (In.) 1-1/4"
Product Information
- Brand Curt
- MFR # 12110
- Zoro # G8690162
- UPC # 612314013838
- Country of Origin United States
- Category Trailer Hitches
Dimensions
Size (In.) | 1-1/4" |
Details
Color | Black |
Type | Class 2 Trailer Hitch |
Application | Full-Size Cars, Crossovers and Minivans; Excellent Choice for Towing a Small Utility Trailer, Popup Camper, Boat Trailer and Many Others |
Material | Carbon Steel |
For Use With | Toyota Solara |
Item | Trailer Hitch w/1-1/4" Receiver,Class 2,12110 |
Includes | Installation Hardware |
Description
Trailer Hitch w/1-1/4 In. Receiver,Class 2,12110
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DONALDSON P574174, HYD CART (P574174)
- VESTIL Steering Handle 36"L (VHMS-8, 15, 30) (VHMH-36-2)
- PETERSON Lite Marker Square Amber (V114A)
- SEACHOICE White Double Braid, 1/2" x 600' (47010)
- CURT Trailer Hitch, 2" Receiver, Class 3,13390 (13390)
- CURT Hitch-Mounted Skid Shield, Fits 2" Rcvr (31007)
- CURT Flat 2-Way Cnnctr Plg/Sckt, 12" Wre, 58021 (58021)
- CURT Class 3 Trailer Hitch, 13417 (13417)
- CURT Trailer Hitch, 2" Receiver, Class 3,13333 (13333)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11463 (11463)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11478 (11478)
- Curt Trailer & Towing Hitches