Shop All Trailer Hitches
Curt
Trailer Hitch, 1-1/4" Rcvr, Class 2,12044
Mfr # 12044
Zoro # G8689681
product price: $241.99
/ea
Free Shipping & Returns
$241.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Type Class 2 Trailer Hitch
- For Use With Buick LeSabre, Buick Lucerne, Oldsmobile Aurora and Pontiac Bonneville
- Material Carbon Steel
- Includes Installation Hardware
Product Information
- Brand Curt
- MFR # 12044
- Zoro # G8689681
- UPC # 612314013548
- Country of Origin United States
- Category Trailer Hitches
Dimensions
Size (In.) | 1-1/4" |
Details
Item | Trailer Hitch w/1-1/4" Receiver,Class 2,12044 |
Color | Black |
Type | Class 2 Trailer Hitch |
For Use With | Buick LeSabre, Buick Lucerne, Oldsmobile Aurora and Pontiac Bonneville |
Material | Carbon Steel |
Includes | Installation Hardware |
Application | Full-Size Cars, Crossovers and Minivans; Excellent Choice for Towing a Small Utility Trailer, Popup Camper, Boat Trailer and Many Others |
Description
Trailer Hitch w/1-1/4 In. Receiver,Class 2,12044
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Shaft Seal, 1 x 2-1/4 x 1/4", CRW1, Nitrile Rubber (10169)
- A & I PRODUCTS Seal, Cab Door, RH 24" x2" x24" (A-109596C1)
- DIAMOND GRADE Reflective Tape, 3" W, 0.25 ft. L, PK50 (989-74-3)
- MEVOTECH Suspension Stabilizer Bar Link Kit, MK8097 (MK8097)
- CURT Trailer Hitch, 2" Receiver, Class 3,13414 (13414)
- CURT Trailer Hitch, 2" Receiver, Class 3,13534 (13534)
- CURT Hvy Dty 5/8" Hitch Pin w/Groove, 21506 (21506)
- CURT Replacment TruTrack 10" Spprt Brckt, PK2 (17516)
- CURT Trailer Hitch, 2" Receiver, Class 3,13105 (13105)
- CURT Trailer Hitch, 2" Receiver, Class 3,13053 (13053)
- DRAW-TITE ULTRA FRAME RECEIVER WELD TOGETHER FOR SERVICE BODY TRUCKS 44IN CROSST (41990)
- Curt Trailer Hitches