Shop All Trailer Hitches
Curt
Trailer Hitch, 1-1/4" Rcvr, Class 1,11822
Mfr # 11822
Zoro # G8689392
product price: $256.99
/ea
Free Shipping & Returns
$256.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Type Class 1 Trailer Hitch
- Includes Installation Hardware
- Color Black
- Size (In.) 1-1/4"
Product Information
- Brand Curt
- MFR # 11822
- Zoro # G8689392
- UPC # 612314013234
- Country of Origin United States
- Category Trailer Hitches
Dimensions
Size (In.) | 1-1/4" |
Details
Material | Carbon Steel |
Type | Class 1 Trailer Hitch |
Includes | Installation Hardware |
Color | Black |
For Use With | Volvo S40 and V40 |
Application | Compact Cars, Sedans and Crossovers |
Item | Trailer Hitch w/1-1/4" Receiver,Class 1,11822 |
Description
Trailer Hitch w/1-1/4 In. Receiver,Class 1,11822
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Battery Box, Black, 27-1/64" Lx29-7/64" W (120168-360-001)
- BALDWIN FILTERS Fuel Filter, Length 14 1/8 in (BF46244)
- B/A PRODUCTS CO Chain Sling, 1/2", 15,000Lb, 20Ft. (G10-1220SGG)
- CURT A16 Sliding 5th Wheel Hitch 16000 lbs (16052)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11527 (11527)
- CURT Trailer Hitch, 2" Receiver, Class 3,13517 (13517)
- CURT Trailer Hitch, 2" Receiver, Class 3,13365 (13365)
- CURT Commercial Duty Trailer Hitch, 15845 (15845)
- CURT Trailer Hitch, 2" Receiver, Class 3,13315 (13315)
- CURT Class 3 Trailer Hitch, 2" Receiver, Select Volvo XC60, XC90 (13467)
- CAMCO EAZLIFT/CARGO CARRIER/HITCH MOUNT (ENG/FR), FITS 2IN RECEIVER HITCH (48475)
- Curt Trailer Hitches