Shop All Trailer Hitches
Curt
Trailer Hitch, 1-1/4" Rcvr, Class 1,11681
Mfr # 11681
Zoro # G8688589
product price: $167.99
/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Installation Hardware
- Color Black
- Application Perfect Way to Add Extra Storage Space to Your Vehicle For all Events, Activities and Adventures
- Type Class 1 Trailer Hitch
- Size (In.) 1-1/4"
Product Information
- Brand Curt
- MFR # 11681
- Zoro # G8688589
- UPC # 612314035113
- Country of Origin United States
- Category Trailer Hitches
Dimensions
Size (In.) | 1-1/4" |
Details
Includes | Installation Hardware |
Color | Black |
Application | Perfect Way to Add Extra Storage Space to Your Vehicle For all Events, Activities and Adventures |
Type | Class 1 Trailer Hitch |
Item | Trailer Hitch w/1-1/4" Receiver,Class 1,11681 |
Material | Carbon Steel |
For Use With | Honda Accord |
Description
Trailer Hitch w/1-1/4 In. Receiver,Class 1,11681
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE Glass Tube 15 Amp 14 x 114 Pack Of 5 Carded (AGC15BP)
- PERFECT EQUIPMENT Wheel Weight, Lead Adhesive, 3 Oz., PK60 (100720)
- DORMAN Heavy Duty Door Check Kit, 924-5401 (924-5401)
- AME Bead Breaker, Modified, Combi Tire (11020)
- CURT Trailer Hitch, 2" Receiver, Class 3,13469 (13469)
- CURT Trailer Hitch, 2" Receiver, Class 4,14011 (14011)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 2,12044 (12044)
- CURT Trailer Hitch, 2" Receiver, Class 3,13038 (13038)
- CURT Trailer Hitch, 2" Receiver, Class 3,13083 (13083)
- CURT Hitch Lock, 2"/2-1/2" Rcvr, BarBll, SS, 5/8" (23519)
- CURT Class 4 Trailer Hitch, 2" Receiver, Select Ford F-150 (14021)
- Curt Trailer & Towing Hitches