Shop All Trailer Hitches
Curt
Trailer Hitch, 1-1/4" Rcvr, Class 1,11488
Mfr # 11488
Zoro # G8688360
product price: $243.99
/ea
Free Shipping & Returns
$243.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Scion xA
- Type Class 1 Trailer Hitch
- Color Black
- Application Compact Cars, Sedans and Crossovers
- Includes Installation Hardware
Product Information
- Brand Curt
- MFR # 11488
- Zoro # G8688360
- UPC # 612314012367
- Country of Origin United States
- Category Trailer Hitches
Dimensions
Size (In.) | 1-1/4" |
Details
For Use With | Scion xA |
Type | Class 1 Trailer Hitch |
Color | Black |
Item | Trailer Hitch w/1-1/4" Receiver,Class 1,11488 |
Application | Compact Cars, Sedans and Crossovers |
Includes | Installation Hardware |
Material | Carbon Steel |
Description
Trailer Hitch w/1-1/4 In. Receiver,Class 1,11488
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER DONALDSON/FBO/DCI P171613 Replacement/Interchange Spin-On Filter (MF0058032)
- HUSKY TOWING TRAILER COUPLERS, COUPLER 2BALL 3W W/CHN 6000# (87076)
- HALTEC Digital Inflator, 6 ft. (I-450-6)
- FLEETGUARD Coolant Filter, WF2073 (WF2073)
- CURT Class 2 Trailer Hitch with 1-1/4" Receiver (12200)
- CURT Alumnum Bskt-Style Crgo Carrier, 60"x20" (18151)
- CURT Trailer Hitch, 2" Receiver, Class 3,13105 (13105)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11486 (11486)
- CURT Ball/Pintle Combo, 2" Ball (48190)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11381 (11381)
- REESE Hitch Box Cover, 1-1/4" Receiver (7051500)
- Curt Trailer & Towing Hitches