Shop All Trailer Hitches
Curt
Trailer Hitch, 1-1/4" Rcvr, Class 1,11478
Mfr # 11478
Zoro # G8688220
product price: $205.99
/ea
Free Shipping & Returns
$205.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Compact Cars, Sedans and Crossovers
- Material Steel
- Type Class 1 Trailer Hitch
- Size (In.) 1-1/4"
- For Use With BMW 530i, 530i xDrive, 540i and 540i xDrive
Product Information
- Brand Curt
- MFR # 11478
- Zoro # G8688220
- UPC # 612314042258
- Country of Origin United States
- Category Trailer Hitches
Dimensions
Size (In.) | 1-1/4" |
Details
Application | Compact Cars, Sedans and Crossovers |
Material | Steel |
Item | Trailer Hitch w/1-1/4" Receiver,Class 1,11478 |
Type | Class 1 Trailer Hitch |
For Use With | BMW 530i, 530i xDrive, 540i and 540i xDrive |
Color | Black |
Description
Trailer Hitch w/1-1/4 In. Receiver,Class 1,11478
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH ICON Wiper Blade -19OE (19OE)
- R & R IMPORTS R & R Imports LPF-N-RB20 Ryan Blaney No.20 License Plate Frame (LPF-N-RB20)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (B7139)
- BALDWIN FILTERS Air Filter (RS30274)
- CURT Hitch Lock, 2" Rcvr, Right-Angle, SS, 5/8" (23502)
- CURT Trailer Hitch, 2" Receiver, Class 3,13110 (13110)
- CURT Lunette Eye, 15000 lb., 2-1/2" I.D. (48520)
- CURT Trailer Hitch, 2" Receiver, Class 3,13357 (13357)
- CURT Trailer Hitch, 2" Receiver, Class 3,13342 (13342)
- CURT Class 3 TrailerHitch, 2" Receiver, SelectFordEdge, LincolnMKX, Nautilus (13452)
- WEATHERTECH BumpStepXL, 81BS1XL (81BS1XL)
- Curt Trailer Hitches