Shop All Trailer Hitches
Curt
Trailer Hitch, 1-1/4" Rcvr, Class 1,11457
Mfr # 11457
Zoro # G8688053
Free Shipping & Returns
$208.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Class 1 Trailer Hitch
- Color Black
- For Use With Chevy Bolt EV
- Material Carbon Steel
- Size (In.) 1-1/4"
Product Information
- Brand Curt
- MFR # 11457
- Zoro # G8688053
- UPC # 612314114573
- Country of Origin United States
- Category Trailer Hitches
Dimensions
Size (In.) | 1-1/4" |
Details
Type | Class 1 Trailer Hitch |
Color | Black |
For Use With | Chevy Bolt EV |
Material | Carbon Steel |
Application | Compact Cars, Sedans and Crossovers |
Item | Trailer Hitch w/1-1/4" Receiver,Class 1,11457 |
Description
Trailer Hitch w/1-1/4 In. Receiver,Class 1,11457
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HORIZON GLOBAL Universal Coupler Lock (72783)
- PARKER Quick Connect, Socket, 3/8" Body, 3/8" Barb (TL-254-4FP)
- WEATHERTECH Seat Back Protectors, SBP003CH (SBP003CH)
- AGS 3/8 Aluminum Tube to Tube KLEDGE-LOK A/C Repair Union (ACR-006)
- CURT Trailer Hitch, 2" Receiver, Class 3,13276 (13276)
- CURT Trailer Hitch, 2" Receiver, Class 3,13296 (13296)
- CURT Trailer Hitch w/1-1/4" Ball Mount, 117013 (117013)
- CURT Multi-Fit Trailer Hitch w/1-1/4" Rcvr (12923)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 2,12047 (12047)
- CURT Trailer Hitch, 2" Receiver, Class 3,13171 (13171)
- CURT Hitch Lock, 2" or 2-1/2" Rcvr, Barbll, 5/8" (23528)
- Curt Trailer Hitches