Shop All Trailer Hitches
Curt
Trailer Hitch, 1-1/4" Rcvr, Class 1,11443
Mfr # 11443
Zoro # G8687907
product price: $217.99
/ea
Free Shipping & Returns
$217.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Type Class 1 Trailer Hitch
- Color Black
- Size (In.) 1-1/4"
- Application Compact Cars, Sedans and Crossovers
Product Information
- Brand Curt
- MFR # 11443
- Zoro # G8687907
- UPC # 612314012138
- Country of Origin United States
- Category Trailer Hitches
Dimensions
Size (In.) | 1-1/4" |
Details
Material | Carbon Steel |
Type | Class 1 Trailer Hitch |
Color | Black |
Item | Trailer Hitch w/1-1/4" Receiver,Class 1,11443 |
Application | Compact Cars, Sedans and Crossovers |
Includes | Installation Hardware |
For Use With | Suzuki SX4 |
Description
Trailer Hitch w/1-1/4 In. Receiver,Class 1,11443
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PHOENIX Simulator Set, Trailer Wheel, 17.5" dia. (GDST175)
- QUICKCABLE Hydrometer (120151-001)
- OTC Steering Knuckle/Ball Joint Separator (4965)
- URO PARTS Collapsible Water Transfer Pipe Kit, 11141439975Prm (11141439975PRM)
- CURT Dbl Lock Gsnck Hitch Kit, 60723 (60723)
- CURT Trailer Hitch, 2" Receiver, Class 3,13207 (13207)
- CURT Hitch Pin, 2" Rcvr, Black, 5/8" (21578)
- CURT Trailer Hitch, 2" Receiver, Class 3,13465 (13465)
- CURT Adjustable RV Trailer Hitch, 13704 (13704)
- CURT Class 3 Trailer Hitch, 2" Receiver, Hyundai Palisade (13427)
- HUSKY TOWING WEIGHT DISTRIBUTING HITCH ACCE, HARDWARE KIT (32340)
- Curt Trailer & Towing Hitches