Shop All Trailer Hitches
Curt
Trailer Hitch, 1-1/4" Rcvr, Class 1,11393
Mfr # 11393
Zoro # G8687697
product price: $202.99
/ea
Free Shipping & Returns
$202.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Compact Cars, Sedans and Crossovers
- For Use With Mazda 3
- Size (In.) 1-1/4"
- Includes Installation Hardware
- Type Class 1 Trailer Hitch
Product Information
- Brand Curt
- MFR # 11393
- Zoro # G8687697
- UPC # 612314009169
- Country of Origin United States
- Category Trailer Hitches
Dimensions
Size (In.) | 1-1/4" |
Details
Application | Compact Cars, Sedans and Crossovers |
For Use With | Mazda 3 |
Item | Trailer Hitch w/1-1/4" Receiver,Class 1,11393 |
Includes | Installation Hardware |
Type | Class 1 Trailer Hitch |
Color | Black |
Material | Carbon Steel |
Description
Trailer Hitch w/1-1/4 In. Receiver,Class 1,11393
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLEY PRODUCTS Super Duty O2 Wrench, 6pt./12pt. (88750B)
- VELVAC 3 Way Push/Pull Mini Valve (320188)
- BEP MARINE BEP Pro Installer Dual Insulated Distribution Stud - 1/4" (IS-6MM-2/DSP)
- BOSCH Rear Wiper Blade, H370 (H370)
- CURT Universal Weld-On Trailer Hitch, 2-1/2" Receiver Frames<44", 9" Drop (15923)
- CURT Trailer Hitch, 2" Receiver, Class 3,13272 (13272)
- CURT Trailer Hitch, 2" Receiver, Class 3,13033 (13033)
- CURT Dbl Lock EZr Gsnck Hitch, 60619 (60619)
- CURT Aluminum Hitch Cargo Carrier with Ramp (18112)
- CURT Deep Drop Trunnion Bar Weight Dist. Hitch (8K - 10K lbs, 30-5/8" Bars) (17352)
- GEN-Y HITCH The BOSS TORSION-FLEX 2.5 Shank 6 Drop 2.4K TW 21K Hitch & GH-061 Dual-Ball & GH-062 Pintle Lock (GH-1324)
- Curt Trailer Hitches