Shop All Trailer Hitches
Curt
Trailer Hitch, 1-1/4" Rcvr, Class 1,11387
Mfr # 11387
Zoro # G8687703
product price: $235.99
/ea
Free Shipping & Returns
$235.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Size (In.) 1-1/4"
- For Use With Mini Cooper
- Includes Installation Hardware
- Application Compact Cars, Sedans and Crossovers
Product Information
- Brand Curt
- MFR # 11387
- Zoro # G8687703
- UPC # 612314113873
- Country of Origin United States
- Category Trailer Hitches
Dimensions
Size (In.) | 1-1/4" |
Details
Color | Black |
For Use With | Mini Cooper |
Includes | Installation Hardware |
Application | Compact Cars, Sedans and Crossovers |
Item | Trailer Hitch w/1-1/4" Receiver,Class 1,11387 |
Type | Class 1 Trailer Hitch |
Material | Carbon Steel |
Description
Trailer Hitch w/1-1/4 In. Receiver,Class 1,11387
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUCKSPEC LED 4" Double-Face Stop/Turn Light Assembly, Red/Amber Bulk (TS3802/40LX)
- VELVAC Wedge Stick On (723068)
- ATTWOOD Attwood 10107 Lock 'N Stow Transom Saver - Mercury 200/250 HP Optimax/Optimax ProXS (10107)
- HOPKINS 7 RV BLADE TO 6 ROUND NG FLEXCOIL (47053)
- CURT Class 1 Trailer Hitch, 1-1/4" Ball Mount, Select Hyundai Sonata (116193)
- CURT Trailer Hitch, 2" Receiver, Class 3,13194 (13194)
- CURT Cargo Bag, 56"x22"x21" (18211)
- CURT Receiver Hitch Adapter (2" Shank, 2" Drop, 7,500 lbs.) (45797)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11336 (11336)
- CURT Trailer Hitch, 2" Receiver, Class 3,13172 (13172)
- DRAW-TITE 94-02 DODGE FS PU CLS III HITCH (75101)
- Curt Trailer & Towing Hitches