Shop All Trailer Hitches
Curt
Trailer Hitch, 1-1/4" Rcvr, Class 1,11380
Mfr # 11380
Zoro # G8687417
product price: $307.99
/ea
Free Shipping & Returns
$307.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Compact Cars, Sedans and Crossovers
- Color Black
- For Use With Chevy Corvette
- Material Carbon Steel
- Size (In.) 1-1/4"
Product Information
- Brand Curt
- MFR # 11380
- Zoro # G8687417
- UPC # 612314011957
- Country of Origin United States
- Category Trailer Hitches
Dimensions
Size (In.) | 1-1/4" |
Details
Item | Trailer Hitch w/1-1/4" Receiver,Class 1,11380 |
Application | Compact Cars, Sedans and Crossovers |
Color | Black |
For Use With | Chevy Corvette |
Material | Carbon Steel |
Includes | Installation Hardware |
Type | Class 1 Trailer Hitch |
Description
Trailer Hitch w/1-1/4 In. Receiver,Class 1,11380
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKONSHA Tekonsha 7685 Prodigy Mounting Bracket Kit (7685)
- BALDWIN FILTERS Hydraulic Filter, 3-7/8 x 18-1/2 In (PT8446-MPG)
- SEA-DOG Inboard Motor Flush (521550-1)
- SATCO Bulb, Halogen, 500W, T3, Double Ended Base, Double Ended (S1926)
- CURT Easy-Mnt Brckt for 4 or 5 Flt/6 or 7 Rnd (58000)
- CURT Trailer Hitch, 2" Receiver, Class 3,13149 (13149)
- CURT Trailer Hitch, 2" Receiver, Class 4,14055 (14055)
- CURT Xtra Duty Trailer Hitch w/2" Rcvr, 15572 (15572)
- CURT Easy-Mount Bracket for 4 or 5-Way Flat, Size (In.): 2" (58001)
- CURT Trailer Hitch, 2" Receiver, Class 3,13103 (13103)
- REESE Draw Bar, 3" Drop, Class V, Metal Shield (7063200)
- Curt Trailer & Towing Hitches