Shop All Trailer Hitches
Curt
Trailer Hitch, 1-1/4" Rcvr, Class 1,11356
Mfr # 11356
Zoro # G8687170
product price: $187.99
/ea
Free Shipping & Returns
$187.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Class 1 Trailer Hitch
- Material Carbon Steel
- Includes Installation Hardware
- For Use With Mazda 6
- Application Compact Cars, Sedans and Crossovers
Product Information
- Brand Curt
- MFR # 11356
- Zoro # G8687170
- UPC # 612314113569
- Country of Origin United States
- Category Trailer Hitches
Dimensions
Size (In.) | 1-1/4" |
Details
Type | Class 1 Trailer Hitch |
Material | Carbon Steel |
Includes | Installation Hardware |
For Use With | Mazda 6 |
Application | Compact Cars, Sedans and Crossovers |
Color | Black |
Item | Trailer Hitch w/1-1/4" Receiver,Class 1,11356 |
Description
Trailer Hitch w/1-1/4 In. Receiver,Class 1,11356
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYBESTOS Dodge Dart 73-76; Plymouth Duster Hydraulic Hose, Bh36755 (BH36755)
- BOSS AUDIO MR52B 5.25" 2-Way 150W Marine Full Range Speaker - Black - Pair (MR52B)
- GROTE Replacement Lens (92193)
- FAIRCHILD INDUSTRIES D4001 - 1976-1986 Jeep Cj5 Cowl Seal (D4001)
- CURT Trailer Hitch, 2" Receiver, Class 3,13238 (13238)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 2,12094 (12094)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11485 (11485)
- CURT Trailer Hitch, 2" Receiver, Class 3,13072 (13072)
- CURT Puck System 5th Wheel Rails, Select Chevy Silverado, GMC Sierra 2500 HD, 3500 HD (16050)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11486 (11486)
- SEACHOICE Tri-Ball Adjust.Trailer Hitch Fits 1-7/8", 2", 2-5/16"Balls, 4.79"Drop (52291)
- Curt Trailer Hitches