Shop All Trailer Hitches
Curt
Trailer Hitch, 1-1/4" Rcvr, Class 1,11265
Mfr # 11265
Zoro # G8686559
product price: $181.99
/ea
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Installation Hardware
- Size (In.) 1-1/4"
- For Use With Toyota Corolla
- Material Carbon Steel
- Type Class 1 Trailer Hitch
Product Information
- Brand Curt
- MFR # 11265
- Zoro # G8686559
- UPC # 612314112654
- Country of Origin United States
- Category Trailer Hitches
Dimensions
Size (In.) | 1-1/4" |
Details
Includes | Installation Hardware |
For Use With | Toyota Corolla |
Material | Carbon Steel |
Type | Class 1 Trailer Hitch |
Color | Black |
Item | Trailer Hitch w/1-1/4" Receiver,Class 1,11265 |
Application | Compact Cars, Sedans and Crossovers |
Description
Trailer Hitch w/1-1/4 In. Receiver,Class 1,11265
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CUSTOM ACCESSORIES Chr Deer Alert Device (17381)
- HOPKINS Pro Dial Tire Gauge (22-5-00881-8)
- MOTORCRAFT Rotor Asy, Brr273 (BRR273)
- C.E. SMITH Pkg Roller Shaft, 1/2 in. x 12-3/4 in. w/Cap Nuts (10705A)
- CURT Trailer Hitch, 2" Receiver, Class 3,13136 (13136)
- CURT Trailer Hitch, 2" Receiver, Class 3,13407 (13407)
- CURT Trailer Hitch, 2" Receiver, Class 4,14062 (14062)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11336 (11336)
- CURT Commercial Duty Trailer Hitch, 15703 (15703)
- CURT Class 3 Trailer Hitch with 2" Receiver (13438)
- BUYERS PRODUCTS 3 Inch Plain Receiver Tube - 12 Inch Shank (RT305812)
- Curt Trailer & Towing Hitches