Shop All Trailer Hitches
Curt
Trailer Hitch, 1-1/4" Rcvr, Class 1,11234
Mfr # 11234
Zoro # G8686297
Free Shipping & Returns
$240.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size (In.) 1-1/4"
- For Use With Volkswagen Passat
- Type Class 1 Trailer Hitch
- Application Compact Cars, Sedans and Crossovers
- Color Black
Product Information
- Brand Curt
- MFR # 11234
- Zoro # G8686297
- UPC # 612314031580
- Country of Origin United States
- Category Trailer Hitches
Dimensions
Size (In.) | 1-1/4" |
Details
For Use With | Volkswagen Passat |
Type | Class 1 Trailer Hitch |
Application | Compact Cars, Sedans and Crossovers |
Item | Trailer Hitch w/1-1/4" Receiver,Class 1,11234 |
Color | Black |
Material | Carbon Steel |
Includes | Installation Hardware |
Description
Trailer Hitch w/1-1/4 In. Receiver,Class 1,11234
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON LEVEL & TOOL Square, Rafter (CS7)
- BALDWIN FILTERS Hydraulic Element, P194-HD10 (P194-HD10)
- ANCOR Heavy Duty Lugs - 8 Gauge Wire - 1/4" Post - 2-Pack (252234)
- HENGST Fuel Filter, H102Wk (H102WK)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11465 (11465)
- CURT Hitch-Mnted Spare Tire Mnt, Fits 2" Rcvr (31006)
- CURT Trailer Hitch, 2" Receiver, Class 3,13342 (13342)
- CURT Trailer Hitch, 2" Receiver, Class 3,13339 (13339)
- CURT Trailer Hitch, 2" Receiver, Class 3,13362 (13362)
- CURT Over-Bed Folding Ball Gooseneck Hitch (61052)
- CURT Class 3 Trailer Hitch, 2" Receiver, Select Buick Envision (13479)
- Curt Trailer & Towing Hitches