Shop All Trailer Hitches
Curt
Trailer Hitch, 1-1/4" Rcvr, Class 1,11227
Mfr # 11227
Zoro # G8686288
product price: $229.99
/ea
Free Shipping & Returns
$229.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Toyota Corolla, Toyota Tercel, Toyota Celica, Lexus LS400 and Geo Prizm
- Type Class 1 Trailer Hitch
- Material Carbon Steel
- Color Black
- Size (In.) 1-1/4"
Product Information
- Brand Curt
- MFR # 11227
- Zoro # G8686288
- UPC # 612314009305
- Country of Origin United States
- Category Trailer Hitches
Dimensions
Size (In.) | 1-1/4" |
Details
For Use With | Toyota Corolla, Toyota Tercel, Toyota Celica, Lexus LS400 and Geo Prizm |
Type | Class 1 Trailer Hitch |
Material | Carbon Steel |
Color | Black |
Application | Compact Cars, Sedans and Crossovers |
Item | Trailer Hitch w/1-1/4" Receiver,Class 1,11227 |
Includes | Installation Hardware |
Description
Trailer Hitch w/1-1/4 In. Receiver,Class 1,11227
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Dual-Flow Lube Spin-On, B7097 (B7097)
- SPEC-D TUNING 10-13 Chevrolet Camaro Projector Headlight Glossy Black Smoke Lens (LHP-CMR10G-TM)
- AME HUB Cap Removal Tool (51450)
- THE EQUIPMENT LOCK COMPANY E-series Skidsteer Lock slides around one of the skid loader's drive control levers & locks in place (ESL-RK)
- CURT Xtra Duty Trailer Hitch w/2" Rcvr, 15306 (15306)
- CURT Class 3 Trailer Hitch, 13418 (13418)
- CURT Trailer Hitch, 2" Receiver, Class 3,13310 (13310)
- CURT Aluminum Tray-Style Crgo Carrier, 60"x20" (18100)
- CURT Replacement Echo Brake Controller Strap (51186)
- CURT Dbl Lock Gsnck Hitch, 60607 (60607)
- GEN-Y HITCH PHANTOM-X 2 Hollow Shank 4.5 Drop .7K TW 7K Hitch & GH-13051X Platinum Ball Mount (GH-13053X)
- Curt Trailer Hitches