Shop All Trailer Hitches
Curt
Trailer Hitch, 1-1/4" Rcvr, Class 1,11138
Mfr # 11138
Zoro # G8685579
product price: $240.99
/ea
Free Shipping & Returns
$240.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size (In.) 1-1/4"
- Color Black
- For Use With Chevy Caprice, Chevy SS and Pontiac G8
- Application Compact Cars, Sedans and Crossovers
- Includes Installation Hardware
Product Information
- Brand Curt
- MFR # 11138
- Zoro # G8685579
- UPC # 612314010646
- Country of Origin United States
- Category Trailer Hitches
Dimensions
Size (In.) | 1-1/4" |
Details
Color | Black |
For Use With | Chevy Caprice, Chevy SS and Pontiac G8 |
Item | Trailer Hitch w/1-1/4" Receiver,Class 1,11138 |
Application | Compact Cars, Sedans and Crossovers |
Includes | Installation Hardware |
Material | Carbon Steel |
Type | Class 1 Trailer Hitch |
Description
Trailer Hitch w/1-1/4 In. Receiver,Class 1,11138
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UWS ATV Tool Chest/Box, EC20001 (EC20001)
- OTC Subaru 2.5L Oil Filter Socket, 66.5mm (6905)
- ENERPAC GBJ010SA, 11 Ton, 2.44 in Stroke, Hydraulic Industrial Bottle Jack (GBJ010SA)
- BALDWIN FILTERS Outer Air Filter, Round (PA5503)
- CURT Commercial Duty Trailer Hitch, 15802 (15802)
- CURT Dbl Lock Gsnck Hitch, 60607 (60607)
- CURT Trailer Hitch, 2" Receiver, Class 3,13120 (13120)
- CURT Trailer Hitch, 2" Receiver, Class 4,14011 (14011)
- CURT Universal Weld-On Trailer Hitch, 2-1/2" Receiver Frame<62", 9" Drop (15925)
- CURT 44" Universal Weld-On Hitch Center Section, 2-1/2" Receiver (15921)
- EQUA-LIZER Fastway 6 ft. Adjustable Pin Style Ball Mount (E63-42002600)
- Curt Trailer & Towing Hitches