Shop All Trailer Hitch Balls
Curt
Trailer Bll, 3/4"x2-1/8" Shnk, 3500 lb., 2", Material: High-Strength, Hot-Forged Steel
Mfr # 40018
Zoro # G8672008
product price: $9.15
/ea
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size (In.) 3/4" x 2-1/8" Shank
- Application Able to Tow Most Standard-Duty and Heavy-Duty Trailers Such as Utility Trailers, Boat Trailers, Campers, Livestock Trailers and Recreational Vehicle Trailers For Hauling ATVs, Snowmobiles, Personal Watercraft and More
- For Use With To Fit 2" Trailer Coupler Like a Hand in a Glove
- Material Steel
- Color Silver
Product Information
- Brand Curt
- MFR # 40018
- Zoro # G8672008
- UPC # 612314118007
- Country of Origin China
- Category Trailer Hitch Balls
Dimensions
Size (In.) | 3/4" x 2-1/8" Shank |
Shank Diameter | 3/4 in |
Shank Length | 2 1/8 in |
Ball Diameter | 2 in |
Details
Item | Trailer Ball |
Application | Able to Tow Most Standard-Duty and Heavy-Duty Trailers Such as Utility Trailers, Boat Trailers, Campers, Livestock Trailers and Recreational Vehicle Trailers For Hauling ATVs, Snowmobiles, Personal Watercraft and More |
For Use With | To Fit 2" Trailer Coupler Like a Hand in a Glove |
Material | Steel |
Color | Silver |
Type | 2" Trailer Ball |
Standards | VESC V-5 |
Finish | Chrome |
Features | Fine Threads, Limited Lifetime Warranty (1 yr Finish, 1 yr Parts), Zinc-Plated Hex Nut and Helical Lock Washer for Mounting |
Resistance Properties | Rust-Resistant, Scratch-Resistant |
Vehicle Class | III, IV |
Gross Towing Weight Capacity | 3,500 lb |
Ball Type | Trailer Ball |
Gross Vehicle Weight Capacity | 3,500 lb |
Description
Trailer Ball, Vehicle Class III, IV, Ball Diameter 2 in, Gross Towing Weight Capacity 3,500 lb, Gross Vehicle Weight Capacity 3,500 lb, Material Steel, Finish Chrome, Features Fine Threads, Limited Lifetime Warranty (1 yr Finish, 1 yr Parts), Zinc-Plated Hex Nut and Helical Lock Washer for Mounting, Ball Type Trailer Ball, Color Silver, Resistance Properties Rust-Resistant, Scratch-Resistant, Shank Diameter 3/4 in, Shank Length 2 1/8 in, Standards VESC V-5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for AFRON PA-300 YEAR 2005 GX390 HONDA GAS VARIOUS EQUIPMENT STARTER (WX-SURU-2)
- SG TOOL AID Door Unlocking Tool (15500)
- PHOENIX End Stanchion, Hand Rail (1288B1K)
- PIG Drum Funnel, Steel, 13 in. H, Black (DRM1125-BK-NPT)
- CURT Trailer Bll, 1"x3" Shnk, 6000 lb., 2-5/16" (40021)
- CURT RockerBall 2" Cushion Hitch Trailer Ball (1" Shank, 7,500 lbs.) (40247)
- CURT Trlr Ball, 3/4"x3" Shnk, 3500 lb., Chrm, 2" (40073)
- CURT Trailer Ball, 1-1/4"x2-5/8" Shnk, Chrm, 2" (40069)
- CURT Trailer Ball, Steel, 1 in Shank Dia. (40170)
- CURT Ball Mount Tongue Sleeve, 2-1/2"Tngue Slv (45007)
- BUYERS PRODUCTS 2 Inch Replacement Ball With Nut For RM6 Series & BH8 Series (RB2000)
- Curt Trailer Hitch Balls