Shop All Trailer Hitch Balls
Curt
Trailer Ball, Steel, 1 in Shank Dia.
Mfr # 40170
Zoro # G009899091
product price: $13.25
/ea
$13.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Length 2 1/8 in
- Ball Diameter 2 in
- Material Steel
- Finish Chrome
- Standards VESC V-5
Product Information
- Brand Curt
- MFR # 40170
- Zoro # G009899091
- UPC # 612314050680
- Country of Origin China
- Category Trailer Hitch Balls
Dimensions
Shank Length | 2 1/8 in |
Ball Diameter | 2 in |
Shank Diameter | 1 in |
Details
Item | Trailer Ball |
Material | Steel |
Finish | Chrome |
Standards | VESC V-5 |
Features | Fine Threads, Limited Lifetime Warranty (1 yr Finish, 1 yr Parts), Zinc-Plated Hex Nut and Helical Lock Washer for Mounting |
Vehicle Class | III, IV |
Gross Vehicle Weight Capacity | 7,500 lb |
Gross Towing Weight Capacity | 7,500 lb |
Resistance Properties | Rust-Resistant, Scratch-Resistant |
Ball Type | Trailer Ball |
Description
Trailer Ball, Vehicle Class III, IV, Ball Diameter 2 in, Gross Towing Weight Capacity 7,500 lb, Gross Vehicle Weight Capacity 7,500 lb, Material Steel, Finish Chrome, Features Fine Threads, Limited Lifetime Warranty (1 yr Finish, 1 yr Parts), Zinc-Plated Hex Nut and Helical Lock Washer for Mounting, Ball Type Trailer Ball, Resistance Properties Rust-Resistant, Scratch-Resistant, Shank Diameter 1 in, Shank Length 2 1/8 in, Standards VESC V-5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Pipe-Mnt Swvl Jck w/Top Handle, 15" Trvl (28322)
- WEATHERTECH Front FloorLiners, Black, Model 445601 (445601)
- WESTWARD Seal Driver Set, 10 pcs. (45FF27)
- TOTALTURF Quick Fist Rubber Clamps for Off Road Vehicles - Small - Pack of 4 (TO20546)
- CURT Trailer Ball, 1-1/4"x2-5/8" Shnk, Chrm, 2" (40069)
- CURT Euro Mount, 2" Ball, 1-1/4" Shank (45562)
- CURT Trailer Ball, Steel, 1-1/4 in Shank Dia. (40178)
- CURT Puck Systm Gsnck Bll/Sfty Chn Anchr Kit (60692)
- CURT Euro Mount, 1-7/8" Ball, 10" L (45551)
- CURT Euro Mount, 2" Ball, 5-1/8" High, 11-1/4" L (45592)
- CURT Replacment Adjustable Ball Mount Shnk (45059)
- Curt Trailer Hitch Balls