Shop All Ball Mounts
Curt
Trailer Ball, 3/4"x1-5/8" Shnk, 1-7/8"
Mfr # 40061
Zoro # G8671813
product price: $9.79
/ea
$9.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Fits 1-7/8" Couplers and Accepts Up to 2,000 lbs. GTW
- Type 1-7/8" Trailer Ball
- Application Utility Trailers, Boat Trailers, Campers, Smaller Livestock Trailers and Some Recreational Vehicle Haulers
- Material Hot-Forged Steel
- Size (In.) 3/4" x 1-5/8" Shank
Product Information
- Brand Curt
- MFR # 40061
- Zoro # G8671813
- UPC # 612314161003
- Country of Origin China
- Category Ball Mounts
Dimensions
Size (In.) | 3/4" x 1-5/8" Shank |
Details
Item | Trailer Ball,3/4"x1-5/8" Shank,1-7/8" |
For Use With | Fits 1-7/8" Couplers and Accepts Up to 2,000 lbs. GTW |
Type | 1-7/8" Trailer Ball |
Application | Utility Trailers, Boat Trailers, Campers, Smaller Livestock Trailers and Some Recreational Vehicle Haulers |
Material | Hot-Forged Steel |
Description
Trailer Ball,3/4 In.x1-5/8 In. Shank,1-7/8 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DONALDSON Air Filter, Primary Special (P831520)
- MAXWELL Motor Cima - 1200W - 12V - 4-Hole Flange (P12073)
- AUTOTEX Wiper Motor, Oscillating, Size Shaft 2 In (4R2.12.R110D)
- MAG 1 1 gal Jug, Hydraulic Oil, 68 ISO Viscosity, 30W SAE (MAG60774)
- CURT Class 1 Trailer Hitch, 1-1/4" Ball Mount, Kia Seltos (115783)
- CURT Ball Mount, Class 3, 2" Shank, 45010 (45010)
- CURT Ball Mount, Class 1, 1-1/4" Shank, 45028 (45028)
- CURT Loaded Forged Ball Mount with 2-5/16" Ball (3" Shank, 20,000 lbs, 8" Drop) (45377)
- CURT Trailer Ball, 1"x2-1/8" Shank, Rise, 2" (40034)
- CURT Ball Mount, Class 3, 2" Shank, 45020 (45020)
- CURT Ball Mount, Class 3, 2" Shank, 45030 (45030)
- Curt Ball Mounts