Shop All Ball Mounts
Curt
Trailer Ball, 1"x3" Shnk, 6000 lb., Chrm, 2"
Mfr # 40020
Zoro # G8671527
product price: $10.69
/ea
$10.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size (In.) 1" x 3" Shank
- Type 2" Trailer Ball
- For Use With Fits 2" Couplers and Accepts Up to 6,000 lbs. GTW
- Application Standard-Duty and Heavy-Duty Trailers Such as Utility Trailers, Boat Trailers, Campers, Livestock Trailers and Recreational Vehicle Trailers for Hauling ATVs, Snowmobiles, Personal Watercraft and More
- Material Steel
Product Information
- Brand Curt
- MFR # 40020
- Zoro # G8671527
- UPC # 612314120000
- Country of Origin China
- Category Ball Mounts
Dimensions
Size (In.) | 1" x 3" Shank |
Ball Diameter | 2 in |
Shank Length | 3 in |
Shank Diameter | 1 in |
Details
Item | Trailer Ball |
Type | 2" Trailer Ball |
For Use With | Fits 2" Couplers and Accepts Up to 6,000 lbs. GTW |
Application | Standard-Duty and Heavy-Duty Trailers Such as Utility Trailers, Boat Trailers, Campers, Livestock Trailers and Recreational Vehicle Trailers for Hauling ATVs, Snowmobiles, Personal Watercraft and More |
Material | Steel |
Finish | Chrome |
Standards | VESC V-5 |
Color | Silver |
Features | Fine Threads, Limited Lifetime Warranty (1 yr Finish, 1 yr Parts), Zinc-Plated Hex Nut and Helical Lock Washer for Mounting |
Vehicle Class | III, IV |
Gross Towing Weight Capacity | 6,000 lb |
Gross Vehicle Weight Capacity | 6,000 lb |
Ball Type | Trailer Ball |
Resistance Properties | Rust-Resistant, Scratch-Resistant |
Description
Trailer Ball, Vehicle Class III, IV, Ball Diameter 2 in, Gross Towing Weight Capacity 6,000 lb, Gross Vehicle Weight Capacity 6,000 lb, Material Steel, Finish Chrome, Features Fine Threads, Limited Lifetime Warranty (1 yr Finish, 1 yr Parts), Zinc-Plated Hex Nut and Helical Lock Washer for Mounting, Ball Type Trailer Ball, Color Silver, Resistance Properties Rust-Resistant, Scratch-Resistant, Shank Diameter 1 in, Shank Length 3 in, Standards VESC V-5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEA DOG Zinc Plated Anchor Lift & Lock, #328040-1 (328040-1)
- HALTEC Light Extension, 6" (HE-393)
- SEA-DOG Double Braided Nylon Dock Line, 3/8 in. x 10', White (302110010WH-1)
- SPEC-D TUNING 15-19 Chrysler 300 Grille- Srt Style- Black (HG-30015JM-GL)
- CURT OEM-Style Gooseneck Hitch Ball, 2-5/16" (60629)
- CURT RockerBall 2-5/16" Cushion Hitch Trailer Ball 1" Shank, 7,500 lbs. (40248)
- CURT Trailer Bll, 1"x2-1/8" Shnk, Chrm, 2-5/16" (40067)
- CURT Class 1 Trailer Hitch, 1-1/4" Ball Mount, Toyota Avalon, Camry (115763)
- CURT Loaded Forged Ball Mount with 2-5/16" Ball (2-1/2" Shank, 20,000 lbs, 4" Drop) (45372)
- CURT Ball Mount, Class 3, 2" Shank, 45110 (45110)
- B&W TOWING 10 Blk T&S, Tri-Ball-Boxed (TS10049B)
- Curt Trailer & Towing Hitches