Shop All Trailer Hitch Balls
Curt
Trailer Ball, 1"x3" Shnk, 6000 lb., 2-5/16"
Mfr # 40075
Zoro # G8671673
product price: $19.15
/ea
$19.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Hot-Forged Steel
- Size (In.) 1" x 3" Shank
- Type 2-5/16" Trailer Ball
- Application Perfect For Towing all Types of Heavy Receiver-Style Trailers, Including Dump Trailers, Toy Haulers, Farm Trailers, Chopper Boxes, Dual-Axle Utility Trailers, Deluxe RVs, Small Yachts and More
Product Information
- Brand Curt
- MFR # 40075
- Zoro # G8671673
- UPC # 612314000753
- Country of Origin China
- Category Trailer Hitch Balls
Dimensions
Size (In.) | 1" x 3" Shank |
Details
Item | Trailer Ball,1"x3" Shank,6000 lb.,2-5/16" |
Material | Hot-Forged Steel |
Type | 2-5/16" Trailer Ball |
Application | Perfect For Towing all Types of Heavy Receiver-Style Trailers, Including Dump Trailers, Toy Haulers, Farm Trailers, Chopper Boxes, Dual-Axle Utility Trailers, Deluxe RVs, Small Yachts and More |
Description
Trailer Ball,1 In.x3 In. Shank,6000 lb.,2-5/16 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACOR 2020V2, Fuel Element Crtrge 2Mic 2020 (2020V2)
- DEE ZEE BT/TB RED SERIES SINGLE LID- MIDSIZE (DZ8163)
- BALDWIN FILTERS Engine Air Panel Elements, 8-3/4 in W (PA10414)
- SHARK INDUSTRIES Straight Lube Bucket for Coats Rim Clamp Tire Changers (C106259)
- CURT Euro Mount, 2" Ball, 1-1/4" Shnk, 3500 lb. (45572)
- CURT Trailer-Mntd Sway Control Ball for 17200 (17201)
- CURT Trailer Ball, Steel, 1 in Shank Dia. (40170)
- CURT Trailer Ball, 1-1/4"x2-5/8" Shnk, 2-5/16" (40086)
- CURT Trailr Bll, 3/4"x3" Shnk, 3500 lb., Chrm, 2" (40019)
- CURT Swtch Ball Trailer Ball Set, 1-7/8", 41782 (41782)
- BROK Hitch Ball Brok Base 1 7/8" X 3/4" X 1 1/2" Long 4 Pk (15962)
- Curt Trailer & Towing Hitches