Shop All Ball Mounts
Curt
Trailer Ball, 1"x2-1/8" Shank, Rise, 2"
Mfr # 40034
Zoro # G8671481
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Hot-Forged Steel
- Application Standard-Duty and Heavy-Duty Trailers Such as Utility Trailers, Boat Trailers, Campers, Livestock Trailers and Recreational Vehicle Trailers for Hauling ATVs, Snowmobiles, Personal Watercraft and More
- Size (In.) 1" x 2-1/8" Shank
- For Use With Fits 2" Couplers and Accepts Up to 6,000 lbs. GTW
- Type 2" Trailer Ball
Product Information
- Brand Curt
- MFR # 40034
- Zoro # G8671481
- UPC # 612314134045
- Country of Origin China
- Category Ball Mounts
Dimensions
Size (In.) | 1" x 2-1/8" Shank |
Details
Item | Trailer Ball,1"x2-1/8" Shank,Rise,2" |
Material | Hot-Forged Steel |
Application | Standard-Duty and Heavy-Duty Trailers Such as Utility Trailers, Boat Trailers, Campers, Livestock Trailers and Recreational Vehicle Trailers for Hauling ATVs, Snowmobiles, Personal Watercraft and More |
For Use With | Fits 2" Couplers and Accepts Up to 6,000 lbs. GTW |
Type | 2" Trailer Ball |
Description
Trailer Ball,1 In.x2-1/8 In. Shank,Rise,2 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter Element, Panel, 17-25/32 in. L (PA30108)
- CM Latch Kit, 58 In, For Use With Ha800 Or Ha1000 58 In Dual Rated Clevlok Sling Hooks (4X455329)
- ANCOR Trailer Connector-Flat 4-Wire - 12in Loop (249101)
- HUMMINBIRD APEX® 13 MSI+ Chartplotter CHO Display Only (411470-1CHO)
- CURT Trailer Bll, 1"x2-1/8" Shnk, Chrm, 2-5/16" (40067)
- CURT Class 1 Trailer Hitch, 1-1/4" Ball Mount, Toyota Avalon, Camry (115763)
- CURT Ball Mount, Class 3, w/Pin, 2" Shank, 45052 (45052)
- CURT Trailer Ball, 1"x2-1/8" Shank, Chrm, 2" (40004)
- CURT Trailer Ball, 1-1/4"x3" Shnk, Chrm, 2-5/16" (40022)
- CURT Trailer Ball, 1"x2-1/8" Shnk, Chrm, 1-7/8", Size (In.): 1" x 2-1/8" Shank (40062)
- REESE Ball Mount, Drop 3 In, Length 9 3/4 In (7028100)
- Curt Ball Mounts