Shop All Trailer Hitch Balls
Curt
Trailer Ball, 1"x2-1/8" Shank, 6000 lb., 2"
Mfr # 40083
Zoro # G8671420
product price: $34.69
/ea
$34.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 2" Trailer Ball
- Color Stainless
- Application Tow Most Standard-Duty and Heavy-Duty Trailers Such as Utility Trailers, Boat Trailers, Campers, Livestock Trailers and Recreational Vehicle Trailers For Hauling ATVs, Snowmobiles, Personal Watercraft and More
- Size (In.) 1" x 2-1/8" Shank
- For Use With Excellent Extension For Class 3 or Class 4 Trailer Hitch and Ball Mount
Product Information
- Brand Curt
- MFR # 40083
- Zoro # G8671420
- UPC # 612314000838
- Country of Origin Taiwan, Province of China
- Category Trailer Hitch Balls
Dimensions
Size (In.) | 1" x 2-1/8" Shank |
Details
Item | Trailer Ball,1"x2-1/8" Shank,6000 lb.,2" |
Type | 2" Trailer Ball |
Color | Stainless |
Application | Tow Most Standard-Duty and Heavy-Duty Trailers Such as Utility Trailers, Boat Trailers, Campers, Livestock Trailers and Recreational Vehicle Trailers For Hauling ATVs, Snowmobiles, Personal Watercraft and More |
For Use With | Excellent Extension For Class 3 or Class 4 Trailer Hitch and Ball Mount |
Material | Stainless Steel |
Description
Trailer Ball,1 In.x2-1/8 In. Shank,6000 lb.,2 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FJC R1234Yf Adapter Assortment (6072YF)
- BALDWIN FILTERS Air Filter, 9-19/32 x 1-3/16 in. (PA4462)
- GATES Straight Hose Coolant Hose, 24048 (24048)
- SPEC-D TUNING 14-16 Toyota Tundra Headlights Set - Black With LED (2LH-TUN14JM-V2-RS)
- CURT Trailer Ball, 1-1/4"x2-5/8" Shnk, 2-5/16" (40036)
- CURT Trailer Ball, 1"x3" Shnk, 6000 lb., 2-5/16" (40075)
- CURT Sway Control Kit (17200)
- CURT Aluminum Ball Mount (2" Shank, 8,000 lbs, 4" Drop, 8-1/2" Long) (45361)
- CURT Swtch Ball Trailer Ball Set, 1-7/8", 41782 (41782)
- CURT Trlr Ball, 3/4"x3" Shnk, 3500 lb., Chrm, 2" (40073)
- BUYERS PRODUCTS 2 Inch Heavy-Duty Ball Mount 6 Inch Drop x 9-3/8 Long Tube Black For 1 Inch Hole (1803058)
- Curt Trailer & Towing Hitches