Shop All Trailer Hitch Balls
Curt
Trailer Ball, 1"x2-1/4" Shnk, 12000 lb., 2"
Mfr # 40038
Zoro # G8671299
product price: $14.39
/ea
$14.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Type 2" Trailer Ball
- Application Tow Most Standard-Duty and Heavy-Duty Trailers Such as Utility Trailers, Boat Trailers, Campers, Livestock Trailers and Recreational Vehicle Trailers For Hauling ATVs, Snowmobiles, Personal Watercraft and More
- For Use With Excellent Extension For Class 3 or Class 4 Trailer Hitch and Ball Mount
- Size (In.) 1" x 2-1/4" Shank
Product Information
- Brand Curt
- MFR # 40038
- Zoro # G8671299
- UPC # 612314000388
- Country of Origin China
- Category Trailer Hitch Balls
Dimensions
Size (In.) | 1" x 2-1/4" Shank |
Details
Item | Trailer Ball,1"x2-1/4" Shank,12000 lb.,2" |
Color | Silver |
Type | 2" Trailer Ball |
Application | Tow Most Standard-Duty and Heavy-Duty Trailers Such as Utility Trailers, Boat Trailers, Campers, Livestock Trailers and Recreational Vehicle Trailers For Hauling ATVs, Snowmobiles, Personal Watercraft and More |
For Use With | Excellent Extension For Class 3 or Class 4 Trailer Hitch and Ball Mount |
Material | Hot-Forged Steel |
Description
Trailer Ball,1 In.x2-1/4 In. Shank,12000 lb.,2 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABRAMS 4" x 2" Rectangular Amber 16 LED Trailer Clearance Side Marker Light (TML-R216-A)
- KEN-TOOL Tire Iron, Gray, Steel (T45ASD)
- CURT Custom Wiring Connector, 55372 (55372)
- TRIMAX SPARE TIRE LOCK TRIMAX TRIMAFLEX (ST30)
- CURT Trailer Ball Cover, Fits 1-7/8" or 2" Bll (21801)
- CURT Fusion Ball Mount w/2" Ball, 45154 (45154)
- CURT Multi-Ball Mount, 2" Solid Shank, 45655 (45655)
- CURT Trailer Ball, 1-1/4"x2-5/8" Shnk, 2-5/16" (40036)
- CURT Clevis Pin Ball Mount w/1" dia. Pin (45821)
- CURT ATV Ball Mount 3-in-1,45009 (45009)
- CURT Trailer Ball, 1-1/4"x2-5/8" Shnk, Chrm, 2" (40069)
- Curt Trailer Hitch Balls