Shop All Ball Mounts
Curt
Trailer Ball, 1-1/4"x3" Shnk, Chrm, 2-5/16"
Mfr # 40022
Zoro # G8671542
original price:
$17.85
9% off
new price: $16.19
/ea
$16.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type 2-5/16" Trailer Ball
- Application Perfect For Towing all Types of Heavy Receiver-Style Trailers, Including Dump Trailers, Toy Haulers, Farm Trailers, Chopper Boxes, Dual-Axle Utility Trailers, Deluxe RVs, Small Yachts and More
- Material Hot-Forged Steel
- Color Silver
- Size (In.) 1-1/4" x 3" Shank
Product Information
- Brand Curt
- MFR # 40022
- Zoro # G8671542
- UPC # 612314122004
- Country of Origin China
- Category Ball Mounts
Dimensions
Size (In.) | 1-1/4" x 3" Shank |
Details
Item | Trailer Ball,1-1/4"x3" Shank,Chrm,2-5/16" |
Type | 2-5/16" Trailer Ball |
Application | Perfect For Towing all Types of Heavy Receiver-Style Trailers, Including Dump Trailers, Toy Haulers, Farm Trailers, Chopper Boxes, Dual-Axle Utility Trailers, Deluxe RVs, Small Yachts and More |
Material | Hot-Forged Steel |
Color | Silver |
Description
Trailer Ball,1-1/4 In.x3 In. Shank,Chrm,2-5/16 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALTEC TR87 90° Bent Metal Valve Stem (TR-87-90)
- RONSTAN Soft Shackle6mm x 90mm M (DSH-6GRY)
- FEY Diamondstep Universal Bumper (65000)
- GATES BARRICADE FUEL LINE HOSE (27326)
- CURT Ball Mount, Class 3, 2" Shank, 45112 (45112)
- CURT Rebellion XD ADJ Cushion Hitch 2-1/2" Shank 2", 2-5/16" Balls, 20K lbs (45955)
- CURT Loaded Forged Ball Mount with 2-5/16" Ball (2" Shank, 15,000 lbs, 6" Drop) (45370)
- CURT RockerBall 2" Cushion Hitch Trailer Ball (1" Shank, 7,500 lbs.) (40047)
- CURT Trailer Bll, 3/4"x3" Shnk, 2000 lb., 1-7/8" (40071)
- CURT Ball Mount, Class 3, w/Pin, 2" Shank, 45033 (45033)
- DRAW-TITE (BOXED)4IN DROP X 9IN CLASS III BALL MOUNT W/PIN & CLIP (2953)
- Curt Trailer & Towing Hitches