Shop All Trailer Hitch Balls
Curt
Trailer Ball, 1-1/4"x2-5/8" Shnk, 2-5/16"
Mfr # 40086
Zoro # G8671770
product price: $27.29
/ea
$27.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 2-5/16" Trailer Ball
- Size (In.) 1-1/4" x 2-5/8" Shank
- Material High-Strength Raw Steel
- Application Perfect For Towing all Types of Heavy Receiver-Style Trailers, Including Dump Trailers, Toy Haulers, Farm Trailers, Chopper Boxes, Dual-Axle Utility Trailers, Deluxe RVs, Small Yachts and More
Product Information
- Brand Curt
- MFR # 40086
- Zoro # G8671770
- UPC # 612314400867
- Country of Origin China
- Category Trailer Hitch Balls
Dimensions
Size (In.) | 1-1/4" x 2-5/8" Shank |
Details
Item | Trailer Ball,1-1/4"x2-5/8" Shank,2-5/16" |
Type | 2-5/16" Trailer Ball |
Material | High-Strength Raw Steel |
Application | Perfect For Towing all Types of Heavy Receiver-Style Trailers, Including Dump Trailers, Toy Haulers, Farm Trailers, Chopper Boxes, Dual-Axle Utility Trailers, Deluxe RVs, Small Yachts and More |
Description
Trailer Ball,1-1/4 In.x2-5/8 In. Shank,2-5/16 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AUTOTEXT HEAVY DUTY Wiper System Hardware Kit (KMPT)
- MIGHTY MAX BATTERY MEDICAL MOBILITY BATTERY FILLER JUG TYPE (MAX3464134)
- ZORO SELECT Mini Relay, SPDT, 20A, 12VDC, PK2 (5ZMU2)
- WALKER EXHAUST Exhaust Clamp (35337)
- CURT Fusion Ball Mount w/1-7/8" Ball, 45152 (45152)
- CURT Trailer-Mntd Sway Control Ball for 17200 (17201)
- CURT Trailer Ball, 1"x2-1/4" Shnk, Stl, 2-5/16" (40042)
- CURT Towing Starter Kit, 2" Ball, 3/4" Rise (45147)
- CURT Frgd Bll Mnt, 2" Shnk, 17000 lb., 8-1/2" L (45340)
- CURT Trailer Bll, 3/4"x2-1/8" Shnk, 3500 lb., 2", Color: Silver (40065)
- CURT Multi-Ball Mount, 2" Solid Shank, 45655 (45655)
- Curt Trailer & Towing Hitches