Shop All Ball Mounts
Curt
Trailer Ball, 1-1/4"x2-5/8" Shank, 2-5/16"
Mfr # 40035
Zoro # G8671588
product price: $19.09
/ea
$19.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Perfect For Towing all Types of Heavy Receiver-Style Trailers, Including Dump Trailers, Toy Haulers, Farm Trailers, Chopper Boxes, Dual-Axle Utility Trailers, Deluxe RVs, Small Yachts and More
- Material Hot-Forged Steel
- Color Silver
- Size (In.) 1-1/4" x 2-5/8" Shank
- Type 2-5/16" Trailer Ball
Product Information
- Brand Curt
- MFR # 40035
- Zoro # G8671588
- UPC # 612314135004
- Country of Origin China
- Category Ball Mounts
Dimensions
Size (In.) | 1-1/4" x 2-5/8" Shank |
Details
Item | Trailer Ball,1-1/4"x2-5/8" Shank,2-5/16" |
Application | Perfect For Towing all Types of Heavy Receiver-Style Trailers, Including Dump Trailers, Toy Haulers, Farm Trailers, Chopper Boxes, Dual-Axle Utility Trailers, Deluxe RVs, Small Yachts and More |
Material | Hot-Forged Steel |
Color | Silver |
Type | 2-5/16" Trailer Ball |
Description
Trailer Ball,1-1/4 In.x2-5/8 In. Shank,2-5/16 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LISLE ADAPTER C W/GASKET SMALL (LI22450)
- WESTWARD Separator Tool, 11 x 1 7/16 In. (23M594)
- DORMAN Clock Spring, 525-211 (525-211)
- MR. GASKET EXH ASBESTOS 10 X 10 GSKT (77)
- CURT Ball Mount, Class 3, w/Pin, 2" Shank, 45052 (45052)
- CURT Ball Mount, Class 3, 2" Shank, 45080 (45080)
- CURT Loaded Forged Ball Mount with 2-5/16" Ball (3" Shank, 20,000 lbs, 6" Drop) (45376)
- CURT 2-5/16" Trailer Ball 1-1/4" x 2-5/8" Shank, 15,000 lbs., Chrome (40078)
- CURT Towing Ball Mount, 10 lb Weight (45652)
- CURT Loaded Forged Ball Mount with 2-5/16" Ball (3" Shank, 20,000 lbs, 4" Drop) (45375)
- CURT Trailer Ball, 1"x2-1/8" Shank, Rise, 2" (40034)
- Curt Trailer & Towing Hitches