Shop All Trailer Hitch Balls
Curt
Trailer Ball, 1-1/4"x2-3/4" Shnk, 2-5/16"
Mfr # 40008
Zoro # G8671728
product price: $21.49
/ea
$21.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size (In.) 1-1/4" x 2-3/4" Shank
- Type 2-5/16" Trailer Ball
- Application Heavy Receiver-Style Trailers, Including Dump Trailers, Toy Haulers, Farm Trailers, Chopper Boxes, Dual-Axle Utility Trailers, Deluxe RVs, Small Yachts and More
- For Use With Fits 2-5/16" Couplers and Accepts Up to 20,000 lbs. GTW
- Material Steel
Product Information
- Brand Curt
- MFR # 40008
- Zoro # G8671728
- UPC # 612314400089
- Country of Origin China
- Category Trailer Hitch Balls
Dimensions
Size (In.) | 1-1/4" x 2-3/4" Shank |
Shank Diameter | 1 1/4 in |
Ball Diameter | 2 5/16 in |
Shank Length | 2 3/4 in |
Details
Item | Trailer Ball |
Type | 2-5/16" Trailer Ball |
Application | Heavy Receiver-Style Trailers, Including Dump Trailers, Toy Haulers, Farm Trailers, Chopper Boxes, Dual-Axle Utility Trailers, Deluxe RVs, Small Yachts and More |
For Use With | Fits 2-5/16" Couplers and Accepts Up to 20,000 lbs. GTW |
Material | Steel |
Standards | VESC V-5 |
Finish | Chrome |
Features | Fine Threads, Limited Lifetime Warranty (1 yr Finish, 1 yr Parts), Zinc-Plated Hex Nut and Helical Lock Washer for Mounting |
Gross Towing Weight Capacity | 20,000 lb |
Gross Vehicle Weight Capacity | 20,000 lb |
Ball Type | Trailer Ball |
Resistance Properties | Wear-Resistant |
Vehicle Class | V |
Description
Trailer Ball, Vehicle Class V, Ball Diameter 2 5/16 in, Gross Towing Weight Capacity 20,000 lb, Gross Vehicle Weight Capacity 20,000 lb, Material Steel, Finish Chrome, Features Fine Threads, Limited Lifetime Warranty (1 yr Finish, 1 yr Parts), Zinc-Plated Hex Nut and Helical Lock Washer for Mounting, Ball Type Trailer Ball, Resistance Properties Wear-Resistant, Shank Diameter 1 1/4 in, Shank Length 2 3/4 in, Standards VESC V-5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLOMBCO 050 oz T style Plasteel clipon weight (PLO10872)
- SCHUMACHER ELECTRIC Battery Jump Starter, 12VDC, 7-7/8" W (SL1327)
- CRESCENT JOBOX Aluminum Mid Lid Aluminum Fullsize Crossover Truck Box (PAC1596000)
- GATES Fuel Line Hose, 27019 (27019)
- CURT Loaded Ball Mount w/2-5/16" Ball (45041)
- CURT Clevis Pin Ball Mount w/1" dia. Pin (45821)
- CURT ATV Ball Mount 3-in-1,45009 (45009)
- CURT Commercial Duty Forged Ball Mount, 45458 (45458)
- CURT Fusion Ball Mount w/2" Ball, 45155 (45155)
- CURT Fusion Ball Mount w/1-7/8" Ball, 45152 (45152)
- CURT SecureLatch Receiver-Mt Ball/Pintle Hitch (2" Shank, 2-5/16" Ball, 14K) (48406)
- Curt Trailer & Towing Hitches