Shop All Trailer Hitch Balls
Curt
Swtch Ball Trailer Ball Set, 1-7/8", 41782
Mfr # 41782
Zoro # G8671210
product price: $38.25
/ea
$38.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application For a Variety of Light-Duty and Medium-Duty Towing Applications
- Size (In.) 1-7/8" and 2" Ball, 3/4" x 1-5/8" Shank
- Material High-Strength Steel
- Type Switch Ball Sets
Product Information
- Brand Curt
- MFR # 41782
- Zoro # G8671210
- UPC # 612314478200
- Country of Origin China
- Category Trailer Hitch Balls
Dimensions
Size (In.) | 1-7/8" and 2" Ball, 3/4" x 1-5/8" Shank |
Details
Item | Switch Ball Trailer Ball Set,1-7/8",41782 |
Application | For a Variety of Light-Duty and Medium-Duty Towing Applications |
Material | High-Strength Steel |
Type | Switch Ball Sets |
Description
Switch Ball Trailer Ball Set,1-7/8 In.,41782
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMITEC Contour Anchor Light 20 Inch White Shaft White Base (101695)
- BUSHWACKER 99-06 GM SILVERADO/SIERRA LB SMOOTH W/O HOLES ULTIMATE BEDRAIL CAP (48502)
- WAI GLOBAL Starter, STRND PMGR 12V 10T CW, 13kW12 Volt, CW, 10Tooth Pinion (16193N)
- GATES Radiator Hose, 2 5/8 ID x 3 Ft, EPDM (24242)
- CURT Loaded Ball Mount w/2" Ball, 7500 lb. (45295)
- CURT Forgd Bll Mnt, 2" Shnk, 17000 lb., 8-1/2" L (45341)
- CURT Trailer Ball, Steel, 1 in Shank Dia. (40170)
- CURT Trlr Ball, 3/4"x3" Shnk, 3500 lb., Chrm, 2" (40073)
- CURT Multi-Ball Mount, 2" Solid Shank, 45665 (45665)
- CURT Trailer Ball, 1"x2-1/4" Shnk, Stl, 2-5/16" (40042)
- ALL BALLS EZ Hitch 2" receiver 2" ball For CF-Moto Volunteer (43-1001)
- Curt Trailer & Towing Hitches